K4141C - 3000W 120V Photo Cell

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4141C
Manufacturer
Intermatic
Manufacturer's Part Number
K4141C
Description
3000W 120V Photo Cell
Stem Mount Thermal Photocontrol, 120 V, 25 A
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029583 / 00078275029583
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K4141C - Small Image
 
K4141C - Large Image
Attachments
 
 
K4141C - Specification Sheet
Other Links
 
 
K4141C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Description
3000W 120V PHOTO CELL
Product Type
Stem Mount Thermal Photocontrol, 120 V, 25 A
extra long description
INT-MAT K4141C Stem Mount Thermal P
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description
Stem Mount Thermal Photocontrol, 120 V, 25 A
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Additional Information
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Manufacturers Part Number
K4141C
Brand
Intermatic Inc.
GTIN
00078275029583
UPC
078275029583
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
CSA, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat