K4236 - 120-277V Photocontrol

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4236
Manufacturer
Intermatic
Manufacturer's Part Number
K4236C
Description
120-277V Photocontrol
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029606 / 00078275029606
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K4236 - Small Image
 
K4236 - Large Image
Attachments
 
 
K4236 - Specification Sheet
Other Links
 
 
K4236 - Other
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3 DIAMETER X 6-1/4 HEIGHT IN, 7.6 DIAMETER X 15.9 HEIGHT CM
Descriptions
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Product Type
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
extra long description
INT-MAT K4236C Stem and Swivel Moun
Description
120-277V PHOTOCONTROL
Long Description
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads
Additional Information
supply voltage
120 - 277
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4236C
GTIN
00078275029606
UPC
078275029606
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
standard
UL Recognized, CSA, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat