LC4521LA - 120V Photo Control

Intermatic

  • $21.08 (Each)
  • $21.08 (Each)

  • $252.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC4521LA
Manufacturer
Intermatic
Manufacturer's Part Number
LC4521LA
Description
120V Photo Control
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002661 / 00078275002661
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.08 (Each)
Standard Packaging
$252.96 (Per 12)
Resources
Images
 
 
LC4521LA - Small Image
 
LC4521LA - Large Image
Attachments
 
 
LC4521LA - Specification Sheet
Other Links
 
 
LC4521LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Lock Type
Material, Color, and Finish
Color
Translucent
Dimensions and Weight
Size
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM
Descriptions
Description
120V PHOTO CONTROL
Features
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Product Type
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
extra long description
INT-MAT LC4521LA Locking Type Therm
Special Features
Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection, 2400 Volt Open Type Spark Gap Arrester
Long Description
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
Additional Information
Connection Type
3-Prong Plug
supply voltage
120
Manufacturer Information
Manufacturers Part Number
LC4521LA
Brand
Intermatic Inc.
GTIN
00078275002661
UPC
078275002661
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
TwistLock Photocell
Packaging
Weight per each
0.258
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Operating Temperature
-20 to +104 DEG F, -29 to +40 DEG C
Mounting
Twistlock Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat