T101 - 40A 120V SPST Metal Indoor Time Clock

Intermatic

  • $132.27 (Each)
  • $132.27 (Each)

  • $1,587.24 (Per 12)
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
T101
Manufacturer
Intermatic
Manufacturer's Part Number
T101
Description
40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000018 / 00078275000018
Weight per unit
2.754 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.27 (Each)
Standard Packaging
$1,587.24 (Per 12)
Resources
Images
 
 
T101 - Large Image
 
T101 - Small Image
 
T101 - Large Image
Attachments
 
 
T101 - Specification Sheet
Other Links
 
 
T101 - Other
360 Images
 
 
T101 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Wattage
3
amperage rating
40
Poles
1
Voltage Rating
125
connection
Teeter Type
Dimensions and Weight
Size
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm
Descriptions
Description
40A 120V SPST METAL INDOOR TIME CLOCK
Product Type
Metal Indoor Time Clock
Long Description
Metal Indoor Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.5999 lb
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Short Description
40A 120V Time Clock
Special Features
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
extra long description
INT-MAT T101 24-Hour Mechanical Tim
Additional Information
Time Setting Mode
24 h
Contact Form
1 NO
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °F;-40 °C
Connection Type
Teeter
Maximum Operating Temperature
+130 °F;+54 °C
Standards Met
CCSAUS Certified;HVACR
motor power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
0-24
Contact Configuration
1 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
action
SPST
Manufacturer Information
Manufacturers Part Number
T101
Brand
Intermatic Inc.
GTIN
00078275000018
UPC
078275000018
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight
2.5999 lb
Weight per each
2.754
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Outdoor;HVACR
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Mounting
WALL MOUNT
Frequency Rating
60
standard
cCSAus Certified, HVACR
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T101.
Jump To:

Similar Items

Similar items are close alternatives to T101, though they may not be 100% alike.

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (...
  • Our Part #: 1101B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1101B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.46) ·
1101B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.46

Each

QTY:
Each
Add
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
  • Our Part #: 1101
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1101
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1101 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/Outdoor Metal Enclos...
  • Our Part #: T101R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T101R
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($837.90) ·
T101R - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T101 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T101 Intermatic 00078275000018
T101P Intermatic 00078275000193
T101R Intermatic 00078275000056
CD101 Precision Multiple Controls 00720563251212
CD101-TC Precision Multiple Controls 00720563251847
1101 Tork 00786261100115
110N Tork n/a

* All prices subject to change.

Begin Live Chat