WP1000C - Plastic In-Use Weatherproof Cover, Single-Gang, VR

Intermatic Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1000C
Manufacturer
Intermatic Inc.
Manufacturer's Part Number
WP1000C
Description
Plastic In-Use Weatherproof Cover, Single-Gang, VR
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
078275022515
Weight per unit
0.584 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP1000C - Large Image
 
WP1000C - Small Image
 
WP1000C - Large Image
Specifications Sheets
 
 
WP1000C - Specification Sheet
Attachments
 
 
WP1000C - Specification Sheet
Brochures
 
 
WP1000C - Brochure
Other Links
 
 
WP1000C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene Gasket
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
2-1/4
Descriptions
extra long description
INT-MAT WP1000C Plastic In-Use Weat
Features
Plastic In-Use Weatherproof Covers are easy to install and include adheredgasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Description
PLASTIC IN-USE WEATHERPROOF COVER, SINGLE-GANG, VR
Product Type
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 2.25" C
Long Description
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt, 2.25" Clear
Special Features
Features: 3 Patented Inserts For GFCI, Duplex, Toggle or Round Receptacles, Heavy-Duty Polycarbonate Construction, Clear Cover on Most Models, Pre-adhered Gasket, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Polycarbonate
Additional Information
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1000C
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
0.584
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Schools, Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat