Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Temflex |
Catalog Number |
165RD4A |
1700CRD |
Manufacturer Number |
7100169492 |
7010348824 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201500 - Tape
|
UPC/EAN/GTIN |
00076308925758 |
00054007506539 |
Weight per package |
0.0185 (lbs/each) |
0.214 (lbs/each) |
Description |
165RD4A Temflex Vinyl Electrical Tape, RD, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
1700CRD Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Red
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.20 (Each) |
$2.64 (Each) |
Carton/Reel |
$22.00 (10 Each) |
$26.40 (10 Each) |
Standard Packaging/Reel |
$22.00 (10 Each) |
$264.00 (100 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Background Color |
- |
Red |
Backing Material |
Polyvinyl Chloride PVC |
PVC |
|
Length |
- |
66 ft |
Thickness |
6 |
7 mil |
Width |
- |
3/4 in |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, RD, 3/4" X 60' |
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',RED |
extra long description |
3M 7100169492 3M™ Temflex™ Vinyl E |
- |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.". |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.21 lb |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Electrical Tape |
Short Description |
- |
Electrical Tape, 1700, Vinyl, Red |
Special Features |
- |
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions |
|
Adhesive Material |
- |
Rubber Resin |
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
- |
Maximum Operating Temperature |
- |
+176 °F;+80 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
package quantity |
- |
10 RL/CA;100 RL/CA |
Standards Met |
- |
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant |
Tensile Strength |
- |
17 lb/in |
|
|
Brand |
3M |
Minnesota Mining (3M) |
Manufacturers Part Number |
165RD4A |
1700C-RED-3/4X66FT |
sub brand |
- |
Temflex(TM) |
|
Category Description |
TAPE |
TAPE |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Insulation |
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing |