Item Comparison: 61063, 1ACA1II

Item

61063 - Volt Sensor Non-Contact Voltage Tester - Ideal

61063
Volt Sensor Non-Contact Voltage Tester

$21.55 Each

$21.55 (1 Each)

QTY:
Each
Add
1ACA1II - Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN - Fluke

1ACA1II
Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN

$46.29 Each

$555.48 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 19
Vendor Ideal Fluke
Catalog Number 61063 1ACA1II
Manufacturer Number 61-063 FLUKE1ACA1II
Category Testers & Meters - Testers & Accessories Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113637 - Voltage or current meters 41113637 - Voltage or current meters
UPC/EAN/GTIN 00783250610631 00095969290784
Weight per package 0.2 (lbs/each) 0.28 (lbs/each)
Description 61063 Volt Sensor Non-Contact Voltage Tester
Ideal, Voltage Tester, Volt-Sensor, Non-Contact, Voltage Rating: 600 V, Warranty: 2 Year
1ACA1II Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.55 (Each) $46.29 (Each)
Carton/Reel $21.55 (1 Each) $46.29 (1 Each)
Standard Packaging/Reel $21.55 (1 Each) $555.48 (12 Each)
Voltage Rating 600 90 to 1000 V
Description VOLT SENSOR NON-CONTACT VOLTAGE TESTER ACV DETECTOR 90-1000V, ENG, L.A. SPN, C. FRN
extra long description - FLK FLUKE-1AC-A1-II ACV DETECTOR 90
Features Tests for voltage from 40-600VACAudible and visual indicationLocates breaks along live insulated wiresTests for energized circuitsEasy battery replacementBatteries included (2 LR44/61-201)1-year warranty The next generation VoltAlert(TM) AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home.
Long Description IDEAL, Voltage Tester, Volt-Sensor, Non-Contact, Voltage Rating: 600 V, Warranty: 2 year Electrical Tester, 90 to 1000 V, LED Display, 45 to 405 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Product Type Volt Sensor Pocket Tester Electrical Tester
Short Description - Electrical Tester, LED Display, Alkaline Battery
Special Features Features: Tests For Voltage From 40-600VAC; Audible And Visual Indication; Locates Breaks Along Live Insulated Wires; Tests For Energized Circuits; Battery Replacement (LR44/61-201); 1-Year Warranty; Over-Molded Rubber Cushion Grip; Compact Rugged Housing; Warranty: 2 year -
Battery Chemistry Type - Alkaline
Battery Included - Yes
Display Type - LED
includes - (2) AAA Alkaline Battery
Indication Type - Audible/Visual
Number of Batteries - 2
package quantity - 12 PK;1 CT
Power Source - Battery
Standards Met - CSA (Canada and US);CE Certified
Brand Ideal FLUKE
Manufacturers Part Number 61-063 FLUKE-1AC-A1-II
sub brand Volt-Sensor -
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type Non-Contact -
Status Inactive -
Application - Factory Floor;In the Shop;At Home
Enclosure - Hard plastic, pen shape
Frequency Rating - 45 to 405 Hz
standard C/US UL Listed, CAT III -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat