Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2097W |
SGF20W |
Manufacturer Number |
2097W |
SGF20W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007035926 |
00032664742583 |
Weight per package |
0.275 (lbs/each) |
0.425 (lbs/each) |
Description |
2097W Radiant Self Test Gfci 20A 125V WH
20A 125V Self-Test Gfci White
|
SGF20W Gfci Self Test Duplex 20A 125V WH
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.80 (Each) |
$25.90 (Each) |
Carton/Reel |
$23.80 (1 Each) |
$25.90 (1 Each) |
Standard Packaging/Reel |
$238.00 (10 Each) |
$259.00 (10 Each) |
|
actuator |
Control Circuit |
- |
amperage rating |
20 |
20A |
connection |
Back and side wire |
- |
Current Rating |
20 A |
20 A |
interrupt rating |
4 to 6 mA |
- |
Material |
Thermoplatic |
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) |
Number of Wires |
- |
3 |
Poles |
2 |
- |
Voltage Rating |
125 |
125V |
|
|
Height |
4.2 |
- |
Length |
1.03 |
- |
Width |
1.73 |
- |
|
Description |
RADIANT SELF TEST GFCI 20A 125V WH |
GFCI SELF TEST DUPLEX 20A 125V WH |
extra long description |
P&S 2097W RADIANT SELF TEST GFCI 20 |
EWD SGF20W GFCI Self Test Duplex 20 |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po |
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond, |
Long Description |
20A 125V Self-Test GFCI White |
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding |
Product Type |
Radiant Self Test Gfci 20A 125V WH |
Gfci Self Test Duplex 20A 125V WH |
Short Description |
20 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, 3 Wires |
20 A, 125 VAC, Self Test Duplex Receptacle, White, GFCI, Blank Face |
Special Features |
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety. |
20a GFCI |
|
actuator type |
Control Circuit |
- |
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Back and Side Wired |
dimensions |
- |
2.8230 IN X 2.0100 IN X 4.6350 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Receptacle Type |
Self Test Duplex |
Self Test Duplex |
Standards Met |
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications |
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
trip range |
4 to 6 mA |
- |
Trip Time |
0.025 sec |
- |
Trip Type |
.025 Second Nominal |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
2097-W |
SGF20W |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Specification Gr4ade 20A Self-Test Duplex GFCI |
GFCI receptacle |
|
|
Application |
Commercial/Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
environmental conditions |
95% Humidity, UL 94 V2 |
- |
Frequency Rating |
60 Hz |
- |
nema rating |
5-15R |
Nema 5-20R |
Operating Temperature |
-35°C to +66°C |
- |
standard |
cULus, UL Listed, FSUL |
cULus Listed,NOM |