Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2129A |
EK4436SM |
Manufacturer Number |
2129A |
EK4436SM |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Controls, Dimmers, & Sensors -
Lighting Controls
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620361 |
00078275148406 |
Weight per package |
0.59 (lbs/each) |
0.6 (lbs/each) |
Description |
2129A 120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
|
EK4436SM Metal Stem Mount Electronic Photocontrol 120-277V
Nightfox™ Metal Stem Mount Electronic Photocontrol, 120-277 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.08 (Each) |
$36.04 (Each) |
Carton/Reel |
$49.08 (1 Each) |
$36.04 (1 Each) |
Standard Packaging/Reel |
$49.08 (1 Each) |
$432.48 (12 Each) |
|
connection |
- |
Color coded Leads |
Voltage Rating |
277 V ac |
- |
|
Housing Material |
Die-Cast Zinc |
- |
|
Length |
6 in (Lead) |
- |
Size |
.500 Conduit Mount |
1.75 W x 2.25 D x 3.38 H |
|
Description |
120-277V PHOTOCONTROL |
METAL STEM MOUNT ELECTRONIC PHOTOCONTROL 120-277V |
extra long description |
TORK 2129A Dual Rated Lug 250-6 |
INT-MAT EK4436SM NIGHTFOX Metal Ste |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast |
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads. |
Long Description |
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA |
NightFox™ Metal Stem Mount Electronic Photocontrol, 120-277 V |
Product Type |
Die Cast Zinc Photocontrol |
Nightfox Metal Stem Mount Electronic Photocontrol, 120-277 V |
Short Description |
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast |
- |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter |
Long Life, Electronic Photocell |
|
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Conduit Mount |
- |
operating cycles |
- |
10,000 |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
- |
supply voltage |
120-208-277 VAC |
120-277 |
Timing Range |
2 Minutes |
Dusk On - Dawn OFF |
|
Brand |
NSi |
Intermatic |
Manufacturers Part Number |
2129A |
EK4436SM |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Stem Mount Photocell |
|
|
Application |
Parking Lot-Building Perimeter Outdoor Signage Lighting |
Dusk to Dawn Control |
Enclosure |
Zinc Diecast |
Metal Outdoor |
environmental conditions |
-40 to + 140 F |
Indoor/Outdoor/Raintight |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem Fixed Mount |
Operating Temperature |
-40 to + 140 F |
-40°F to 158°F |
standard |
- |
ANSI C136.24 |