Item Comparison: 262620, 262622

Item

262620 - M18 Cordless Multi-Tool (Tool Only) - Milwaukee®

262620
M18 Cordless Multi-Tool (Tool Only)

$140.00 Each

$140.00 (1 Each)

QTY:
Each
Add
262622 - M18 Cordless Lith-Ion Multi-Tool Kit - Milwaukee®

262622
M18 Cordless Lith-Ion Multi-Tool Kit

$395.00 Each

$395.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 42 2
Vendor Milwaukee® Milwaukee®
Catalog Number 262620 262622
Manufacturer Number 2626-20 2626-22
Category Power Tools - Battery Driven Tools Installation Tools & Supplies - Tool Kits
Classification Power Tools Power Tools
UNSPSC 27113201 - General tool kits 27113201 - General tool kits
UPC/EAN/GTIN 00045242313655 00045242313662
Weight per package 3.273 (lbs/each) 10.53 (lbs/each)
Description 262620 M18 Cordless Multi-Tool (Tool Only)
The M18™ Multi-Tool Is One Of The Most Versatile Jobsite Tools. This 18 V Cordless Oscillating Tool Is Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians, and Electricians That Tackle Awkward Applications On Jobsites. The M18™ Multi-Tool Runs 11, 000 to 18, 000 Opm With Constant Power Technology to Maintain Speed Under Load. This Tool Includes Tool-Free Blade Change and An Universal Adapter to Be Compatible With Most Competitive Accessories On The Market Today. Milwaukee® Durability W
262622 M18 Cordless Lith-Ion Multi-Tool Kit
The M18™ Multi-Tool Is One Of The Most Versatile Jobsite Tools. This 18 V Cordless Oscillating Tool Is Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians, and Electricians That Tackle Awkward Applications On Jobsites. The M18™ Multi-Tool Runs 11, 000 to 18, 000 Opm With Constant Power Technology to Maintain Speed Under Load. This Tool Includes Tool-Free Blade Change and An Universal Adapter to Be Compatible With Most Competitive Accessories On The Market Today. Milwaukee® Durability W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $140.00 (Each) $395.00 (Each)
Carton/Reel $140.00 (1 Each) $395.00 (1 Each)
Standard Packaging/Reel $140.00 (1 Each) $395.00 (1 Each)
Length 13 13.0
Width 3 3.0
Description M18 CORDLESS MULTI-TOOL (TOOL ONLY) M18 CORDLESS LITH-ION MULTI-TOOL KIT
extra long description MILW 2626-20 M18 Mult-Tool MILW 2626-22 M18 Mult-Tool Kit
Features M18™ Multi-Tool M18 Multi-Tool Kit
Long Description The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability w The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability w
Product Type M18 Mult-Tool M18 Mult-Tool Kit
Battery Voltage 18 18
charge time 1 1.0
Brand milwaukee milwaukee
Manufacturers Part Number 2626-20 2626-22
Category Description POWER TOOLS POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat