Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
301088J |
30088J |
Manufacturer Number |
30-1088J |
30-088J |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
N/A
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783250006649 |
00783250460823 |
Weight per package |
0 |
1.18 (lbs/each) |
Description |
301088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 200/Jar
Insure Push-In Conn, 6PORT, 200/Jar
|
30088J In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 In Overall Length, 0.603 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
|
Minimum Order QTY |
200 Units |
100 Units |
Unit/Foot |
$0.27 (Each) |
$0.33 (Each) |
Carton/Reel |
$54.72 (200 Each) |
$32.66 (100 Each) |
Standard Packaging/Reel |
$328.32 (1200 Each) |
$195.96 (600 Each) |
|
connection |
- |
6 Stacked Ports |
Voltage Rating |
- |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
Wire Size |
- |
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded) |
|
Color |
- |
Blue |
Insulation Color |
- |
Blue |
|
Overall Length |
- |
0.607 in |
Size |
- |
0.607 IN Length X 0.603 IN Width X 0.729 IN Height |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 200/JAR |
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 100/JAR |
Features |
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. |
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me |
Long Description |
InSure Push-In Conn, 6Port, 200/Jar |
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 in Overall Length, 0.603 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Product Type |
In-Sure® Push-In Wire Conn, 88 6-Port Blue, 200/Jar |
Push-in Wire Connector |
Short Description |
- |
Push-In Wire Connector, Blue, 12 AWG, 100 per jar |
Special Features |
- |
No-Twist Connection Reduces Repetitive Motion Fatigue |
|
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
Overall Height |
- |
0.729 in |
Overall Width |
- |
0.603 in |
package quantity |
- |
100 JR |
Standards Met |
- |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
Wire Type |
- |
Solid, Stranded, Stranded (Tin Bonded) |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-1088J |
30-088J |
sub brand |
- |
In-Sure(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Push-In |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
200 |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Grounding and Bonding Applications |
standard |
- |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
Temperature Rating |
- |
105 DEG C Shell Rated |