Item Comparison: MC200, 469BB0X

Item

MC200 - Keyls LMPHLDR GRD No Coating GLVNZD - SPC

MC200
Keyls LMPHLDR GRD No Coating GLVNZD

$5.54 Package

$277.00 (50 Packages)

QTY:
Packages
Add
469BB0X - Lamp Guard Metal 1.50" Collar 100W Max - Eaton

469BB0X
Lamp Guard Metal 1.50" Collar 100W Max

$16.94 Each

$1,016.40 (60 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 802 207
Vendor SPC Eaton
Catalog Number MC200 469BB0X
Manufacturer Number MC200 469B-BOX
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Guards
Classification Lamps Miscellaneous Residential Devices
UNSPSC - 39111803 - Lamp sockets
UPC/EAN/GTIN 752560101672 00032664234200
Weight per package 0.5 (lbs/each) 0
Description MC200 Keyls LMPHLDR GRD No Coating GLVNZD
Metal Cage, Made In Usa
469BB0X Lamp Guard Metal 1.50" Collar 100W Max
Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 In Length, 3.87 In Diameter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.54 (Package) $16.94 (Each)
Carton/Reel $277.00 (50 Packages) $16.94 (1 Each)
Standard Packaging/Reel $277.00 (50 Packages) $1,016.40 (60 Each)
Lamp Wattage - 100 W
Material - Steel
Color - Steel
Diameter - 3.87 in
Length - 5.63 in
Description KEYLS LMPHLDR GRD NO COATING GLVNZD LAMP GUARD METAL 1.50" COLLAR 100W MAX
extra long description - EWD 469B-BOX Lamp Guard Metal 1.50"
Features "Metal Cage" made of heavy duty 10-gauge Electro Galvanizing rust resistant coating. 1-1/2" universal adjustable collar fits most temp light and keyless sockets (screws included). Open bottom for easy re-lamping. 200 watt max type "A" bulb. Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.
Long Description Metal Cage, Made in USA Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 in Length, 3.87 in Diameter
Product Type Metal Cage Lamp Guard Metal 1.50" Collar 100W Max
Short Description Metal Cage Trouble Lamp Reflector Guard, Steel, Steel
Special Features - Permits Relamping without Removing Guard
Made in USA yes -
dimensions - 5.2190 IN X 5.8500 IN X 3.6880 IN
for use with - Trouble Lamp;Ceiling Lampholders;Pigtail Lampholders;Sign Scoreboard Attach on Lampholder
package quantity - 1 ct
Brand BERGEN INDUSTRIES, INC. Eaton
Manufacturers Part Number MC200 469B-BOX
Category Description LAMPS Miscellaneous residential devices
Type - Lampholder
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - Contact Manufacturer
 
QTY:
Packages
Add
QTY:
Each
Add

Begin Live Chat