Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Steel City |
Catalog Number |
616 |
SW2BB |
Manufacturer Number |
616 |
SW2BB |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
SVC Masts, House BRKTS, Insula -
Racks, Brackets, & Insulators
|
Classification |
Misc Fittings
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00018997006165 |
00783786300228 |
Weight per package |
0.6 (lbs/each) |
0.664 (lbs/each) |
Description |
616 Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
|
SW2BB 2-1/4" Medium Duty Screw Type Wire Holder
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.73 (Each) |
$17.47 (Each) |
Carton/Reel |
$103.64 (5 Each) |
$628.98 (36 Each) |
Standard Packaging/Reel |
$103.64 (5 Each) |
$628.98 (36 Each) |
|
Material |
Porcelain, Steel |
Porcelain |
|
|
Diameter |
1.75 in |
- |
Length |
5.615 in |
- |
Overall Length |
- |
2-1/4 in (Screw) |
Size |
2-1/4 in (Screw) |
Screw Length 2-1/4 Inch |
|
Description |
PORCELAIN WIRE HOLDER W/LAG SCREW |
2-1/4" MEDIUM DUTY SCREW TYPE WIRE HOLDER |
extra long description |
ARL 616 PORCELAIN WIRE HOLD 2-1/4 L |
ABB SW2BB WIREHOLDER (MEDIUM DUTY I |
Features |
With solid rivet through head. Porcelain and galvanized steel. |
Holder, Wire, Head Length 3 Inches, Hole Diameter 0.72 x 0.69 Inches, Screw Length 2-1/4 Inch, Porcelain. |
Long Description |
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA |
Wire Holder, 2-1/4 in (Screw) Overall Length, Porcelain Material, 0.66 lb |
Product Type |
Wire Holder |
Wire Holder |
Short Description |
Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw) |
Wire Holder 2-1/4 in (Screw), Reinforced |
Special Features |
2-1/4in Lag Screw, with Solid Revert Through Head |
Midget insulator |
|
package quantity |
5 PK |
36 CT |
Standards Met |
ECCN: EAR99 |
- |
|
Brand |
Arlington Industries |
Steel City |
Manufacturers Part Number |
616 |
SW2BB |
|
Category Description |
MISC FITTINGS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Wire Holder |
Hardware & Accessories |
|
|
Application |
- |
To support service entrance cable prior to entrance |