Nacogdoches |
810 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
A1202HS10PG |
B22SHA120GLV |
Manufacturer Number |
A1202HS 10PG |
B22SHA-120GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013016039 |
00781011034450 |
Weight per package |
3.6 (lbs/each) |
3.64 (lbs/each) |
Description |
A1202HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
|
B22SHA120GLV BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$10.79 (Foot) |
$12.89 (Foot) |
Carton/Reel |
$107.90 (10 Feet) |
$12.89 (1 Feet) |
Standard Packaging/Reel |
$2,697.50 (250 Feet) |
$128.92 (10 Feet) |
|
|
Finish |
Pre Galvanized |
Pre-Galvanized |
material composition |
- |
Cold Formed Low Carbon Steel |
material standard |
- |
ASTM A653 |
|
Depth |
1-5/8 In |
3-1/4 In |
Height |
1-5/8 in |
- |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT |
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR |
extra long description |
ABB A1202HS 10PG HALF SLOT CHNL BK- |
B-LINE B22SHA-120GLV CHNL, 1 5/8" X |
Features |
- |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Long Description |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100 |
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge |
Product Type |
Half-Slot Channel |
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga |
Short Description |
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
- |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 Gauge |
12 |
Number of Channels |
2 |
- |
package quantity |
10 PK;250 CT |
- |
slot size |
9/16 x 1-1/8 in |
1-1/8 In Length X 9/16 In Width |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
A1202HS-10PG |
B22SHA-120GLV |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Strut back-to-back welded channel |
|
|
Weight |
360 lb/100 |
3.64 Lb/Ft |
|
Application |
Support and Framing |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherUtilityDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacen |
standard |
- |
Not Applicable |