Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
12007UPC |
A51AG11 |
Manufacturer Number |
12007-UPC |
A51AG11 |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Unassigned
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00034481024828 |
N/A |
Weight per package |
0.128 (lbs/each) |
0.137 (lbs/each) |
Description |
12007UPC 3/4" X 10' NM Flex Raceway
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 10 FT Length, 12.75 LB/100
|
A51AG11 Ent 3/4" X 10' NM Flex Raceway
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$1.60 (Foot) |
$94.70 (Foot) |
Carton/Reel |
$15.96 (10 Feet) |
$94.70 (1 Feet) |
Standard Packaging/Reel |
$15.96 (10 Feet) |
$94.70 (1 Feet) |
|
|
|
|
Description |
3/4" X 10' NM FLEX RACEWAY |
ENT 3/4" X 10' NM FLEX RACEWAY |
extra long description |
ABB 12007-UPC 3/4 INCH BLUE ENT 10 |
- |
Features |
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet. |
- |
Long Description |
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 10 ft Length, 12.75 lb/100 |
- |
Product Type |
ENT Flexible Raceway |
- |
Short Description |
ENT Flexible Raceway, 3/4 in x 10 ft, Non-Metallic |
- |
Special Features |
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
- |
|
for use with |
PVC Rigid Non-Metallic Conduit Fitting |
- |
Inside Diameter |
0.76 |
- |
outside diameter |
1.05 |
- |
package quantity |
10 PK (Inner);100 PK (Outer) |
- |
Standards Met |
UL Standard: E73317 |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
12007-UPC |
A51AG11 |
sub brand |
Carlon |
- |
|
Category Description |
PVC & ENT |
PVC & ENT |
Type |
ENT Flexible Raceway |
- |
|
|
|
|
Application |
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings |
- |
standard |
UL E73317 |