Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
A51AGJ1 |
12007AA001 |
Manufacturer Number |
A51AGJ1 |
12007AA-001 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
N/A |
00034481231868 |
Weight per package |
0.15 (lbs/each) |
0.15 (lbs/each) |
Description |
A51AGJ1 3/4" Blue Ent 1000' Reel
|
12007AA001 3/4" Blue Ent 1000' Reel
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 1000 FT Length, 0.15 LB/100
|
|
Minimum Order QTY |
1 Unit |
1000 Units |
Unit/Foot |
$1.03 (Foot) |
$2.71 (Foot) |
Carton/Reel |
$1,025.90 (1000 Feet) |
$2,714.70 (1000 Feet) |
Standard Packaging/Reel |
$1,025.90 (1000 Feet) |
$2,714.70 (1000 Feet) |
|
|
|
|
Description |
3/4" BLUE ENT 1000' REEL |
3/4" BLUE ENT 1000' REEL |
extra long description |
- |
ABB 12007AA-001 3/4 INCH BLUE ENT 1 |
Features |
- |
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1000 Feet. |
Long Description |
- |
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 1000 ft Length, 0.15 lb/100 |
Product Type |
- |
ENT Flexible Raceway |
Short Description |
- |
ENT Flexible Raceway, 3/4 in x 1000 ft, Non-Metallic |
Special Features |
- |
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
|
for use with |
- |
PVC Rigid Non-Metallic Conduit Fitting |
Inside Diameter |
- |
0.76 |
outside diameter |
- |
1.05 |
package quantity |
- |
1000 PK |
Standards Met |
- |
UL Standard: E73317 |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
A51AGJ1 |
12007AA-001 |
sub brand |
- |
Carlon |
|
Category Description |
PVC & ENT |
PVC & ENT |
Type |
- |
ENT Flexible Raceway |
|
|
|
|
Application |
- |
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings |
standard |
- |
UL E73317 |