Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
All-Pro Emergency |
Catalog Number |
APX7RG |
APX7R |
Manufacturer Number |
APX7RG |
APX7R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083281107 |
00080083566532 |
Weight per package |
2.2 (lbs/each) |
2.4 (lbs/each) |
Description |
APX7RG Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
|
APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.52 (Each) |
$29.20 (Each) |
Carton/Reel |
$23.52 (1 Each) |
$29.20 (1 Each) |
Standard Packaging/Reel |
$141.12 (6 Each) |
$175.20 (6 Each) |
|
amperage rating |
0.093A at 277V |
0.07 |
Lamp Type |
LED |
LED |
Material |
- |
Thermoplastic |
Number of Lamps |
- |
1 |
Voltage Rating |
120/277 VAC |
120 V ac;277 V ac |
Wattage |
3.12W |
0.99 W @ 120 V;1.14 W @ 277 V |
|
|
Depth |
- |
1-5/8 in;41 mm |
Height |
- |
7-3/16 in;183 mm |
Length |
- |
11-5/8 in;295 mm |
Size |
12.1 IN Length 2.63 IN Width 7.5 IN Height |
9.5 IN Length 2.625 IN Width 7.5 IN Height |
|
Description |
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE |
LED EXIT WHITE RED LTR SELF POWERED UNI FACE |
extra long description |
CLS APX7RG ALL PRO EXIT RED GRN SEL |
CLS APX7R ALL PRO SELF POWER RED EX |
Features |
- |
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
Long Description |
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White |
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
Product Type |
All Pro Exit Red GRN Self Power |
All Pro Self Power Red Exit |
Short Description |
- |
Thermoplastic Exit Sign, 120/277 VAC, Self Powered |
Special Features |
Field selectable red or green faces, single or double sided |
Long-life LED lamps provide uniform diffused illumination |
|
battery |
- |
Nickel Cadmium |
Battery Included |
- |
Yes |
Battery Type |
- |
Nickel Cadmium (NiCad) |
bulb type |
- |
LED |
Fixture Type |
Exit Light |
Exit Light |
includes |
- |
Snap-Fit Canopy;Captive Mounting Screw |
lumens |
N/A |
N/A |
Mounting Type |
- |
Surface Mount |
Number of Faces |
- |
Universal |
package quantity |
- |
1 ct |
Standards Met |
- |
UL924 Listed Damp Location |
Text Color |
- |
Red |
Warranty |
- |
5 yr;7 yr (Battery) |
|
Brand |
ALL-PRO EMERGENCY |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
APX7RG |
APX7R |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
LED Exit and Emergency |
|
|
Application |
lighting |
lighting |
Mounting |
Ceiling/Wall Mount |
Ceiling/Wall Mount |
standard |
UL Listed;Title 20 Compliant |
UL Listed - Damp Location;OSHA Compliant |