Item Comparison: S100, AS100

Item

S100 - Encl 1" Oil Tight Hole Seal - Eaton B-Line Series

S100
Encl 1" Oil Tight Hole Seal

$13.02 Each

$651.00 (50 Each)

QTY:
Each
Add
AS100 - 1" Ot Hole Seal - Nvent Hoffman

AS100
1" Ot Hole Seal

$27.87 Each

$278.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 1,984 1,450
Vendor Eaton B-Line Series Nvent Hoffman
Catalog Number S100 AS100
Manufacturer Number S100-SAP AS100
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Steel Junction Boxes
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00782051442151 00783510597306
Weight per package 0.2 (lbs/each) 1 (lbs/each)
Description S100 Encl 1" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 In Diameter, 0.2 LB
AS100 1" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 In Diameter, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.02 (Each) $27.87 (Each)
Carton/Reel $13.02 (1 Each) $27.87 (1 Each)
Standard Packaging/Reel $651.00 (50 Each) $278.70 (10 Each)
Material Steel Steel
Color Gray Primer Gray
Color Code - ANSI 61
Finish Polyester Powder Paint Polyester Powder Paint
Diameter 1.88 in 1.38 in;35 mm
Size 1.88 In Diameter 1.88 Dia. in
Description ENCL 1" OIL TIGHT HOLE SEAL 1" OT HOLE SEAL
extra long description B-LINE S100 1.00 OIL-TIGHT HOLE SEA NVENT HOF AS100 Hole Seals for 1.00
Features Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut. Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Long Description Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 in Diameter, 0.2 lb Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 in Diameter, 1 lb
Product Type 1.00 Oil-Tight Hole Seal Hole Seals For 1.00IN Conduit
Short Description 3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint 3/4" Hole Seal, Steel, Polyester Powder Paint
Special Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material ANSI 61 Polyester Powder Painted Steel -
accessory type Oil-Tight Hole Seal Hole Seal
for use with Meter Socket;1 in Conduit Holes 1 in Conduit Holes
ip rating - IP66
Mounting Type - Panel Mount
package quantity 1 ct 10 PK
Standards Met Ul Listed UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Brand Cooper B-Line/Cable Tray Hoffman Enclosures, Inc.
Manufacturers Part Number S100 AS100
sub brand Electrical Enclosures -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs STEEL JUNCTION BOXES
Type Hole Seal, Oil-Tight External Mounting for Industrial Enclosures
Weight 0.2 lb 1 lb
Application Meter Socket, 1 In Conduit Holes Controls and Drives; Power Distribution
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat