Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Union Box/CVR |
Catalog Number |
B118A |
RN18 |
Manufacturer Number |
B118A |
RN-18 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Unassigned
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
-
|
UPC/EAN/GTIN |
00034481100256 |
78635880035 |
Weight per package |
0.18 (lbs/each) |
0.192 (lbs/each) |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
RN18 1G 18 Cu In Nail
Non Metallic Switch Box, Height 3-21/32 Inch; Width 2-5/16 Inch; Depth 3 Inch; Capacity 18 Cu Inch; 1 Gang; Thermoplastic; Threaded Device Mounting Hole; (2) Recessed Angled Nail Mounting; Standard Package 100 Per Carton; Steel City[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.00 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$0.00 (100 Each) |
|
Material |
PVC |
Thermoplastic |
Number of Gangs |
1 |
1 PH |
Shape |
Rectangular |
- |
|
|
Depth |
- |
3 INCH |
Depth in inch |
- |
3 in |
Height |
2.83 in;71.8 mm |
3-21/32 INCH |
Height in inch |
- |
3.65625 in |
Length |
3.69 in;93.6 mm |
- |
Width |
2.25 in;57 mm |
2-5/16 INCH |
Width in inch |
- |
2.3125 in |
|
Commodity Description |
- |
Outlet Boxes, Etc. - Non-Metallic |
Description |
1G PVC BLUE NAILBOX 18CUIN |
1G 18 CU IN NAIL |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
- |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
NON METALLIC SWITCH BOX, HEIGHT 3-21/32 INCH; WIDTH 2-5/16 INCH; DEPTH 3 INCH; CAPACITY 18 CU INCH; 1 GANG; THERMOPLASTIC; THREADED DEVICE MOUNTING HOLE; (2) RECESSED ANGLED NAIL MOUNTING; STANDARD PACKAGE 100 PER CARTON; STEEL CITY[R] BRAND |
Product Type |
18 Cu. In. 1-Gang Zip Box |
- |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
Device Mounting Holes |
- |
THREADED |
Knockouts |
true |
- |
Mounting Type |
Nail-On |
- |
package quantity |
100 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
Union Box/CVR |
Manufacturers Part Number |
B118A |
RN-18 |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Standard Package |
- |
100 PER CARTON |
Weight |
18 lb/100 |
- |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Capacity |
18 cu.in |
18 CU INCH |
Mounting |
- |
(2) RECESSED ANGLED NAIL |
standard |
UL E11461 |
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
Call nearest store for Item Price
|