Item Comparison: B120AUPC, 120N

Item

B120AUPC - 1G 20IN3 Nail-On Box - Carlon

B120AUPC
1G 20IN3 Nail-On Box

$1.0063 Each

$100.63 (100 Each)

QTY:
Each
Add
120N - 1G 20 Cu In Plast SW Box - Carlon

120N
1G 20 Cu In Plast SW Box

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 883 0
All Stores 277,019 0
Vendor Carlon Carlon
Catalog Number B120AUPC 120N
Manufacturer Number B120AUPC 120N
Category Outlet Boxes, Covers & Hangers - Non-Metallic Enhanced Commodity Codes - Boxes & Covers
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00034481020608 00781720085040
Weight per package 0.2 (lbs/each) 0.25 (lbs/each)
Description B120AUPC 1G 20IN3 Nail-On Box
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
120N 1G 20 Cu In Plast SW Box
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.01 (Each) $0.00 (Each)
Carton/Reel $100.63 (100 Each) $0.00 (100 Each)
Standard Packaging/Reel $100.63 (100 Each) $0.00 (100 Each)
Material PVC Polycarbonate
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Blue Black
Height 3.26 in;82.9 mm 3-3/16 in;80.9498 mm
Length 3.69 in;93.6 mm 3-3/4 in;95.25 mm
Width 2.25 in;57 mm 2-7/8 in;57.15 mm
Description 1G 20IN3 NAIL-ON BOX 1G 20 CU IN PLAST SW BOX
extra long description ABB B120A-UPC 1G 20 CU IN ZIP BOX W ABB 120-N 3-3/4X2-1/4,1-GANG SWBX,N
Features One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Long Description Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 3.26 in Height, 20 lb/100 Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Product Type 1G 20 Cu In Zip Box W/Nails 3-3/4X2-1/4, 1-Gang SWBX, NM, 20.3cu
Short Description Outlet Box, PVC, Blue, 1 Gang, Rectangular, Nail-On, 20 cu.in Outlet Switch Box, Polycarbonate, Black, 20 cu.in
Special Features Easier Installation;Greater Performance and Lower Installation Cost Rugged polycarbonate construction to withstand extreme temperatures
Knockouts Yes -
Mounting Type Nail-On Angled Side Nail
package quantity 100 CT 100 CT
Standards Met UL E11461 Listed UL E11461 Listed
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number B120A-UPC 120-N
sub brand Carlon(R) Carlon(R)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes Outlet Boxes
Status - Inactive
Weight 20 lb/100 25 lb/100
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code Listed for masonry walls
Capacity 20 cu.in 20 cu.in
standard UL E11461 UL E11461
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat