Item Comparison: B120AUPC, P122R

Item

B120AUPC - 1G 20IN3 Nail-On Box - Carlon

B120AUPC
1G 20IN3 Nail-On Box

$1.0063 Each

$100.63 (100 Each)

QTY:
Each
Add
P122R - PL BX 1G Deep 22.5 Cu In Capt Nail - Legrand-Pass & Seymour

P122R
PL BX 1G Deep 22.5 Cu In Capt Nail

$2.1388 Each

$213.88 (100 Each)

QTY:
Each
Add
Nacogdoches 883 0
All Stores 277,019 28,163
Vendor Carlon Legrand-Pass & Seymour
Catalog Number B120AUPC P122R
Manufacturer Number B120AUPC P122R
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00034481020608 00785007215069
Weight per package 0.2 (lbs/each) 0.2266 (lbs/each)
Description B120AUPC 1G 20IN3 Nail-On Box
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
P122R PL BX 1G Deep 22.5 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.01 (Each) $2.14 (Each)
Carton/Reel $100.63 (100 Each) $213.88 (100 Each)
Standard Packaging/Reel $100.63 (100 Each) $213.88 (100 Each)
insulation - Flush
Material PVC Thermoplastic
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Blue Gray;Grey
Height 3.26 in;82.9 mm 2.87 in
Length 3.69 in;93.6 mm 3.75 in
Size - 3.75 x 2.25 x 2.87
Width 2.25 in;57 mm 2.25 in
Construction - Thermoplastic
Description 1G 20IN3 NAIL-ON BOX PL BX 1G DEEP 22.5 CU IN CAPT NAIL
extra long description ABB B120A-UPC 1G 20 CU IN ZIP BOX W P&S P122R PL BX 1G DEEP 22.5 CU IN
Features One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails Single Gang Deep Switch and Outlet Box with Captive Mounting Nails on each end, with threaded mounting holes. Two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has innovative extras that cut installation time. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. 100 pack.
Long Description Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 3.26 in Height, 20 lb/100 Switch & Outlet Box, ThermoPlastic, Gray, 22.5 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Product Type 1G 20 Cu In Zip Box W/Nails PL BX 1G Deep 22.5 Cu In Capt Nail
Short Description Outlet Box, PVC, Blue, 1 Gang, Rectangular, Nail-On, 20 cu.in Switch & Outlet Box, Thermoplastic, Gray, 22.5 cu.in, 1 Gang, Deep
Special Features Easier Installation;Greater Performance and Lower Installation Cost Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
Cable Entry - No
Knockouts Yes -
Mounting Type Nail-On Wall Mount
number of outlet - 1
Number of Outlets - 1
package quantity 100 CT 100 CT
Standards Met UL E11461 Listed UL Listed;ECCN: EAR99
Made in USA yes yes
Brand Thomas & Betts Pass & Seymour/Legrand
Manufacturers Part Number B120A-UPC P1-22-R
sub brand Carlon(R) Pass & Seymour
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes Plastic Box
Weight 20 lb/100 0.23 lb/EA
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code Wall Box
Capacity 20 cu.in 22.5 cu.in
Mounting - WALL MOUNT
standard UL E11461 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat