Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BKG2G200 |
BKFD200 |
Manufacturer Number |
BKG2G200 |
BKFD200 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Breaker Connector and Mounting Kits & Other Accessories
|
Flashlights and Batteries
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689362430 |
00786689030919 |
Weight per package |
6 (lbs/each) |
12 (lbs/each) |
Description |
BKG2G200 PRX MCB Kit PDG23G 200A 480V 35KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 200a
|
BKFD200 PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$947.14 (Each) |
$949.04 (Each) |
Carton/Reel |
$947.14 (1 Each) |
$949.04 (1 Each) |
Standard Packaging/Reel |
$947.14 (1 Each) |
$949.04 (1 Each) |
|
amperage rating |
200A |
- |
Current Rating |
- |
200 A |
Number of Phases |
- |
1;3 |
Phase |
Single-phase, three-phase |
Single-phase, three-phase |
Voltage Rating |
- |
480 V |
|
Description |
PRX MCB KIT PDG23G 200A 480V 35KAIC CONVERTIBLE |
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM |
extra long description |
ETN BKG2G200 Eaton PRX MCB KIT, PD |
ETN BKFD200 PRL1A/2A Main BKR KIT 4 |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG CONVERTIBLE, 200A |
Main Circuit Breaker Kit, 200 A, 1/3 Phases, 480 V, FD Breaker, 7 lb |
Product Type |
Eaton PRX MCB Kit, PDG2XG Convert, 200a |
Main Circuit Breaker Kit |
Short Description |
- |
Main Circuit Breaker Kit, 200 A, 480V |
|
accessory type |
- |
Main Circuit Breaker Kit |
circuit breaker type |
- |
FD Breaker |
dimensions |
6.0000 IN X 4.0000 IN X 3.0000 IN |
3.9000 IN X 4.1300 IN X 6.0000 IN |
media |
Yes |
Yes |
package quantity |
- |
1 CT;12 PK |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BKG2G200 |
BKFD200 |
|
Category Description |
Breaker Connector and Mounting Kits & Other Accessories |
FLASHLIGHTS AND BATTERIES |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Mounting |
- |
Top, bottom |
standard |
UL 67,NEMA Compliant |
UL Listed |