Item Comparison: CTP2020, CC2020

Item

CTP2020 - GRD Comp C-Tap Conn - Color-Keyed

CTP2020
GRD Comp C-Tap Conn

$59.1167 Each

$1,477.92 (25 Each)

QTY:
Each
Add
CC2020 - Cu C-Type Comp Tap 1/0-1/0 1/0-2/0 - Homac

CC2020
Cu C-Type Comp Tap 1/0-1/0 1/0-2/0

$12.02 Each

$1,202.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 186 0
Vendor Color-Keyed Homac
Catalog Number CTP2020 CC2020
Manufacturer Number CTP2020 CC 2020
Category Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Solderless Connectors - Splicing & Terminating Kits
Classification T&B C Tap Lugs Comp & Mech Lugs and Butt Splices
UNSPSC 39121428 - Electrical taps 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00786210331089 00783786711482
Weight per package 0.145 (lbs/each) 0.16 (lbs/each)
Description CTP2020 GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 Awg STR to #2/0 Awg STR Tap Conductor Size, 1.54 In Thickness, Copper Material, 0.15 LB
CC2020 Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 1/0 Sol - 2/0 STR, Installation Dies E or O, Length 7/8 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.12 (Each) $12.02 (Each)
Carton/Reel $59.12 (1 Each) $1,202.00 (100 Each)
Standard Packaging/Reel $1,477.92 (25 Each) $1,202.00 (100 Each)
Conductor Size #1 Str - 2/0 Str -
insulation - None
Material Copper -
Conductor Material - Copper
Length - 7/8 in
Thickness 1.54 in;39.1 mm -
Description GRD COMP C-TAP CONN CU C-TYPE COMP TAP 1/0-1/0 1/0-2/0
extra long description ABB CTP2020 C-TAP, No1-2/0 MAIN AND ABB CC 2020 CU C-TYPE COMP TAP 1/0-
Long Description C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #1 AWG STR to #2/0 AWG STR Tap Conductor Size, 1.54 in Thickness, Copper Material, 0.15 lb Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 1/0 Sol - 2/0 Str, Installation Dies E or O, Length 7/8 Inch
Product Type C-Tap Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Short Description C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size -
Special Features E-Z-Ground&reg, connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products -
Compatible Wire Size #1 STR to #2/0 STR -
Number of Terminals 1 -
package quantity 1 CA;25 PK -
Tap Conductor Size #1 AWG STR to #2/0 AWG STR -
Made in USA yes -
Brand COLOR-KEYED Homac
Manufacturers Part Number CTP2020 CC 2020
Category Description T&B C TAP LUGS Comp & Mech Lugs and Butt Splices
Type E-Z-Ground Compression Grounding C-Type Compression Tap
Weight 0.15 lb -
standard UL E3060 CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat