Item Comparison: DA38, 6306

Item

DA38 - 3/8''-16 Drop-In Anchor - LH Dottie

DA38
3/8''-16 Drop-In Anchor

$2.8182 Each

$140.91 (50 Each)

QTY:
Each
Add
6306 - 3/8 Drop-In Anchor - Dewalt/Black & Decker

6306
3/8 Drop-In Anchor

$0.5583 Each

$0.56 (1 Each)

QTY:
Each
Add
Nacogdoches 42 0
All Stores 13,215 0
Vendor LH Dottie Dewalt/Black & Decker
Catalog Number DA38 6306
Manufacturer Number DA38 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits N/A
UNSPSC 31162101 - Concrete anchors -
UPC/EAN/GTIN 00781002276050 753520630652
Weight per package 0.063 (lbs/each) 0
Description DA38 3/8''-16 Drop-In Anchor
Drop In Anchor, Steel, 1-9/16 In Length, Zinc Plated, Round Head, 1/2 In Drill Size, 0.06 LB
6306 3/8 Drop-In Anchor
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.82 (Each) $0.56 (Each)
Carton/Reel $140.91 (50 Each) $0.56 (1 Each)
Standard Packaging/Reel $140.91 (50 Each) $0.56 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 3/8 -
Length 1-9/16 in -
Size 3/8-16 x 1-9/16 -
Description 3/8''-16 DROP-IN ANCHOR 3/8 DROP-IN ANCHOR
extra long description DOTTIE DA38 3/8-16 Drop in Anchors -
Features Any Head Style Screw can be Used -
Long Description Drop in Anchor, Steel, 1-9/16 in Length, Zinc Plated, Round Head, 1/2 in Drill Size, 0.06 lb -
Product Type Drop in Anchor -
Short Description Drop in Anchor, Steel, 1-9/16 in, Zinc Plated -
Special Features Features: Any Head Style Screw can be Used -
Drill Size 1/2 in -
for use with Bricks -
Head Type Round -
package quantity 50 PK;500 CT -
Thread Size 3/8-16 -
Thread Type UNC -
Brand LH DOTTIE Dewalt/Black & Decker
Manufacturers Part Number DA38 -
Category Description ANCHORS & ANCHOR KITS Fuses & Fuse Accessories
Type Drop in Anchor -
Weight 0.06 lb -
Application Bricks -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat