Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVFSQFHWH |
DVFSQFWH |
Manufacturer Number |
DVFSQ-FH-WH |
DVFSQ-F-WH |
Category |
Fans -
Fan Speed Switches & Controls
|
Fans -
Fan Speed Switches & Controls
|
Classification |
Ceiling Fans and Accessories
|
Ceiling Fans and Accessories
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557708456 |
00027557691802 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
DVFSQFHWH Diva 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 In Overall Width, 4.69 In Overall Height, Wallbox Mount, 0.25 LB
|
DVFSQFWH Diva 1.5A Fan 3WAY 3SP White
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.48 (Each) |
$37.48 (Each) |
Carton/Reel |
$37.48 (1 Each) |
$37.48 (1 Each) |
Standard Packaging/Reel |
$37.48 (1 Each) |
$37.48 (1 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
1.5 |
1.5 |
connection |
Wire Leads |
Wire Leads |
Current Rating |
1.5 A |
- |
Number of Phases |
1 |
- |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
180 |
180 |
|
|
Size |
4.69 x 2.94 |
4.69 x 2.94 |
|
Description |
DIVA 1.5A FAN 3WAY 3SP WHITE CLAM |
DIVA 1.5A FAN 3WAY 3SP WHITE |
extra long description |
LUT DVFSQ-FH-WH DIVA QUIET FANSPEED |
LUT DVFSQ-F-WH DIVA QUIET FANSPEED |
Features |
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device. |
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device. |
Long Description |
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 in Overall Width, 4.69 in Overall Height, Wallbox Mount, 0.25 lb |
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, White |
Product Type |
Diva Quiet Fanspeed WH CLM |
Diva Quiet Fanspeed White |
Short Description |
Fan-Speed Control, 1.5 A, 120 V, 300 W, White |
- |
Special Features |
On/Off Rocker Switch with a Captive Slider |
Controls 1.5 A fan. Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum. |
|
Connection Type |
Wire Lead |
- |
Contact Configuration |
NO |
N-O |
Contact Rating |
1.5 |
1.5 |
for use with |
Fan and Light |
- |
Mounting Type |
Wallbox Mount |
- |
Operating Temperature Range |
0 to +40 °C |
- |
Overall Height |
4.69 in;119 mm |
- |
Overall Width |
2.94 in;75 mm |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;cUL Listed |
- |
Switch Color |
White |
- |
|
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVFSQ-FH-WH |
DVFSQ-F-WH |
|
Category Description |
CEILING FANS AND ACCESSORIES |
CEILING FANS AND ACCESSORIES |
Type |
Fan control, 3-way/single-pole, clamshell packaging |
Fan control, 3-way/single-pole |
|
|
Application |
Fan Control |
Fan Control |
Enclosure |
Plastic |
Plastic |
Mounting |
WALLBOX |
WALLBOX |
standard |
UL, CSA, NOM |
UL, CSA, NOM |