Nacogdoches |
73 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
E7ICAT |
IC22W |
Manufacturer Number |
E7ICAT |
IC22 W |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737727 |
00661209067739 |
Weight per package |
2.5 (lbs/each) |
4 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
IC22W 6" Ic Rated Recessed Can W/Wago Clip
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$28.43 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$28.43 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$170.58 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
90 W |
|
Finish |
- |
Galvanized |
fixture material |
- |
steel |
Housing Material |
- |
Aluminum |
|
Height |
- |
7.75 |
Length |
- |
13.5 |
Width |
- |
17.5 |
|
Construction |
- |
New Construction |
Description |
6" IC AT NC HSNG, 120V |
6" IC RATED RECESSED CAN W/WAGO CLIP |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
LITH IC22 W 6IN Incandescent New Co |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 19 lb |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
Incandescent Airtight Housing |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
Incandescent Airtight Housing, 90W, Aluminum |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
UL Listed;CSA Certified |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
E7ICAT |
IC22W |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
Housing |
|
|
|
Application |
lighting |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
CSA,UL |