Item Comparison: EBPLED7W, PS1055CPFMC

Item

EBPLED7W - 7W Led Emergency Battery Pack - Sure-Lites

EBPLED7W
7W Led Emergency Battery Pack

$165.14 Each

$165.14 (1 Each)

QTY:
Each
Add
PS1055CPFMC - 10W Led Emerg Btry Backup - Power Sentry

PS1055CPFMC
10W Led Emerg Btry Backup

$320.85 Each

$320.85 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 246 38
Vendor Sure-Lites Power Sentry
Catalog Number EBPLED7W PS1055CPFMC
Manufacturer Number EBPLED7W PS1055CP FMC M9
Category Enhanced Commodity Codes - Lighting Ballasts - Led Emergency Drivers
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111710 - Emergency Lighting Accessories 39111710 - Emergency Lighting Accessories
UPC/EAN/GTIN 00080083732265 00191723976830
Weight per package 1.67 (lbs/each) 2.3499 (lbs/each)
Description EBPLED7W 7W Led Emergency Battery Pack
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr Warranty, 10.5 In Length, 5.25 In Width, 1.875 In Height, 1.67 LB
PS1055CPFMC 10W Led Emerg Btry Backup
10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - 263T1R
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $165.14 (Each) $320.85 (Each)
Carton/Reel $165.14 (1 Each) $320.85 (1 Each)
Standard Packaging/Reel $165.14 (1 Each) $320.85 (1 Each)
Current Rating 0.025 A @ 277 V -
Material Steel -
Voltage Rating 277 V ac -
Wattage 7 or 14 W -
Height 1.875 in 2.5
Length 10.5 in 19.5
Size 17.0 IN Length 6.1 IN Width 2.0 IN Height -
Width 5.25 in 9
Construction N/A -
Description 7W LED EMERGENCY BATTERY PACK 10W LED EMERG BTRY BACKUP
extra long description CLS EBPLED7W USER INSTALL, 7 WATT, LITH PS1055CP FMC M9 10W Constant P
Features When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installation and has guaranteed compatibility with Eaton LED fixtures with accessible LED drivers. The constant power feature ensures consistent light output of the fixture for 90 minutes. The EZ Key and laser test features simplify maintenance and installation. The -
Long Description Emergency Battery Pack, 277 V ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 Hz, 5 yr Warranty, 10.5 in Length, 5.25 in Width, 1.875 in Height, 1.67 lb 10W Constant Power, Reduced Profile Battery pack, Flexible Metal Conduit, SKU - 263T1R
Product Type User Install, 7 Watt, Led Emrg Batt PK 10W Constant Power, Reduced Profile Batt
Short Description Emergency Battery Pack, 277 VAC, Accessory -
Special Features UL 924 classified for field installation -
average life - 60,000
Maximum Operating Temperature - 50
package quantity 1 ct -
pallet quantity - 90
Power Source - Hardwired
Standards Met UL924 Listed;NFPA 101 Compliant -
Warranty 5 yr -
Brand SURE-LITES POWER SENTRY
Manufacturers Part Number EBPLED7W PS1055CP FMC M9
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Emergency Battery Pack
Weight 1.67 lb 3
Application lighting Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions - Indoor
Frequency Rating 50/60 Hz -
standard UL Listed NFPA 101,ULCA Title 20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat