Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
SS703Z |
EI600WC |
Manufacturer Number |
SS703Z |
EI600WC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261140425 |
00078275101418 |
Weight per package |
0.39 (lbs/each) |
0.25 (lbs/each) |
Description |
SS703Z Ast WL TM SWTCH SNGL/3WAY WHT
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
|
EI600WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.30 (Each) |
$86.75 (Each) |
Carton/Reel |
$64.30 (1 Each) |
$86.75 (1 Each) |
Standard Packaging/Reel |
$64.30 (1 Each) |
$520.50 (6 Each) |
|
amperage rating |
- |
15/20 |
Current Rating |
- |
20 A |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
120 V ac |
120 to 127 V ac;12 to 28 V dc |
Wattage |
- |
5540 |
|
Color |
- |
White (Wall Plate) |
|
Size |
3 x 5 in |
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm |
|
Description |
AST WL TM SWTCH SNGL/3WAY WHT |
DIGITAL 7DAY TIMER WH |
extra long description |
TORK SS703Z Astro Wall Sw Timer 120 |
INT-MAT EI600WC 7-Day Heavy-Duty Pr |
Features |
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED White. |
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. |
Long Description |
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb |
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb |
Product Type |
Timer Swtch |
Timer |
Short Description |
Astro Wall Sw Timer 120/277V LED White |
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White |
Special Features |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving |
Easy to Program for 24-Hour or 7-Day Load Control |
|
action |
SPST |
1 x SPST |
Connection Type |
Single Gang Wall Plate |
- |
Contact Configuration |
SPST |
1 NO |
Contact Form |
SPST |
1 NO |
Contact Rating |
120 VAC |
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) |
Maximum ON/OFF Cycles |
7 |
- |
Maximum Operating Temperature |
+104 °F |
+122 °F;+50 °C |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
+32 °F |
+32 °F;0 °C |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
cULus Listed |
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed |
Time Setting Mode |
168 h |
24 h |
Timing Range |
7 DAY |
1 MIN - 7 DAYS |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
SS703Z |
EI600WC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Astronomic In Wall Timer |
Digital In-Wall 7-Day Astronomic |
|
|
Application |
Residential Interior Lighting-Small Fans and Motors-Appliances |
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32 to +104 F |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
Single Gang Wall Plate |
WALL MOUNT |
Operating Temperature |
32 to +104 F |
+32 to +122 DEG F, 0 to +50 DEG C |
standard |
cULus |
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed |