Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
F032850EC0 |
F32T8SPX50EC02 |
Manufacturer Number |
FO32/850/ECO/22143 |
F32T8SPX50EC02 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135221439 |
00043168688536 |
Weight per package |
0.45 (lbs/each) |
0.56 (lbs/each) |
Description |
F032850EC0 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
|
F32T8SPX50EC02 32W T8 48" 5000K 82 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 5000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$4.80 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$4.80 (1 Each) |
Standard Packaging/Reel |
$104.10 (30 Each) |
$172.80 (36 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
20 A |
- |
Lamp Type |
RAPID & INSTANT START |
- |
Shape |
T8 |
- |
Voltage Rating |
250 V ac |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium Bi-Pin |
Pin/Plug-In G13 |
Color Rendering Index |
81 |
80 |
color rendering index (cri) |
81 |
82 W |
color temperature |
5000 |
5000 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
9/16 in;1.098 in |
1.0 in |
Length |
4 ft;48 in |
48.0 in |
|
Description |
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING |
32W T8 48" 5000K 82 CRI |
extra long description |
SYL FO32850ECO/22143 FO32850ECO 30/ |
GEL F32T8/SPX50/ECO2 68853 SLIM LIN |
Long Description |
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA |
Product Type |
FO32850ECO 30/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W |
Special Features |
Fast Acting Characteristics |
- |
|
average life |
36000 h (12 hr on programmed rapid start) |
30000 h |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2950 lm |
2900 lm |
bulb shape |
T8 |
T8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
- |
2.9k lm |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
30 CA |
36 PK |
start type |
Programmed Rapid Start |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania-Ledvance |
TUNGSRAM |
Manufacturers Part Number |
FO32850ECO/22143 |
F32T8/SPX50/ECO2 |
sub brand |
OSRAM SYLVANIA |
GE® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.45 lb/EA |
0.56 lb/EA |
|
Application |
Cove;Valance;Recessed Troffer;Strip Light Fixture |
Primary |