Item Comparison: FP54841H0EC0, F54WT5841EC0

Item

FP54841H0EC0 - 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp - Sylvania

FP54841H0EC0
54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp

$5.07 Each

$202.80 (40 Each)

QTY:
Each
Add
F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp - Ge Traditional Lamps

F54WT5841EC0
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

$7.24 Each

$289.60 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,367 602
Vendor Sylvania Ge Traditional Lamps
Catalog Number FP54841H0EC0 F54WT5841EC0
Manufacturer Number FP54/841/HO/ECO/20906 F54W/T5/841/ECO
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135209062 00043168467612
Weight per package 0.27 (lbs/each) 0.39 (lbs/each)
Description FP54841H0EC0 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
F54WT5841EC0 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.07 (Each) $7.24 (Each)
Carton/Reel $5.07 (1 Each) $7.24 (1 Each)
Standard Packaging/Reel $202.80 (40 Each) $289.60 (40 Each)
amperage rating Ballast Dependent -
Lamp Type PROGRAMMED RAPID START -
Shape T5 -
Voltage Rating Ballast Dependent -
Wattage 54 54.0
Base Type Miniature 2 Pin Miniature Bi-Pin (G5)
Color Rendering Index 82 84
color rendering index (cri) 85 85.0
color temperature 4100 5000 k
Finish Phosphor Coated -
Housing Material - Soda Lime
Diameter 1.67 in 0.62 in
Length 45.2 in 45.2
Description 54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP 54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP
extra long description SYL FP54/841/HO/ECO/20906 FP54841HO GEL F54W/T5/841/ECO 46761 FLUORESCE
Long Description 54W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA
Product Type FP54841HOECO 40/CS 1/Sku 46761 Fluorescent
Short Description Linear Fluorescent Lamp, Miniature 2 Pin, T5, 82 CRI, 54 W FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W
average life 40000 h 30000 h
Base Miniature Bipin Miniature Bi-Pin (G5)
beam angle Universal -
Brightness (Lumens) 4450 lm @ 77 °F;5000 lm @ 95 °F 5000 lm
bulb shape T5 T5
lumens 4450 Initial Lumens at 25 Degrees C 5000.0
Maximum Operating Temperature 77 °F;95 °F -
Minimum Operating Temperature - -20 °C
package quantity 40 CA 40 CA
start type Programmed Rapid Start Rapid Start
total harmonic distortion Ballast Dependent -
Brand Sylvania-Ledvance G.E. Lighting (Lampblst)
Manufacturers Part Number FP54/841/HO/ECO F54W/T5/841/ECO
sub brand OSRAM SYLVANIA -
Category Description Fluorescent Fluorescent
Type FLUORESCENT -
Weight 0.27 lb/EA 0.39 lb/EA
Application Canopy;High Bay Fixture;Indirect Luminaire;Security Lighting;Signage Primary
standard ANSI C78.81 - 2001 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat