Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
A515M |
FD15MC |
Manufacturer Number |
A515M |
FD15MC |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261150134 |
00078275005013 |
Weight per package |
0.4 (lbs/each) |
0.375 (lbs/each) |
Description |
A515M 15 Min Twist Timer Ivory
The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
|
FD15MC 15MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 15 Minute Max, Without Hold, Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$48.69 (Each) |
$36.69 (Each) |
Carton/Reel |
$48.69 (1 Each) |
$36.69 (1 Each) |
Standard Packaging/Reel |
$48.69 (1 Each) |
$220.14 (6 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Teeter Type |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
- |
125 - 277 |
|
Size |
H=5.00 - W=3.00 |
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM |
|
Description |
15 MIN TWIST TIMER IVORY |
15MIN SPRING WOUND TIMER |
extra long description |
TORK A515M Interval Timer 15 Min Wh |
INT-MAT FD15MC Spring Wound Countdo |
Features |
The TORK A515M spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat |
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Long Description |
The TORK A515M 15-Minute Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors. |
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15 Minute Max, Without Hold, Ivory |
Product Type |
Interval Timer 15 Min White |
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, |
Special Features |
Ivory 15 Minute No Hold In Wall Time Switch |
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty |
|
action |
SPDT |
1 x SPST |
Base |
Wall Plate |
- |
Contact Configuration |
- |
1 NO |
Contact Rating |
125-250-277 VAC |
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Timing Range |
15 Minute |
15 |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
A515M |
FD15MC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Spring Wound In Wall Time Switch |
Decorator Spring Wound Auto-Off |
|
Application |
NSI |
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32-122 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Single Gang Wall Plate |
WALL MOUNT |
Operating Temperature |
32-122 F |
-40 to +104 DEG F, -40 to +40 DEG C |
standard |
cULus |
cCSAus Certified, UL Listed, UL Recognized, HVACR |