Nacogdoches |
160 |
0 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
GAL212 |
IMC212 |
Manufacturer Number |
GAL212 |
IMC212 |
Category |
Metallic Conduit -
GRC Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Rigid Galvanized Conduit
|
Imc
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001079 |
091111000072 |
Weight per package |
5.6699 (lbs/ft) |
4.2799 (lbs/ft) |
Description |
GAL212 2-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 In;62.71 MM Conduit Inner Diameter, 2.875 In;73.03 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 5.6699 LB/FT Weight
|
IMC212 2-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$19.61 (Foot) |
$13.23 (Foot) |
Carton/Reel |
$196.07 (10 Feet) |
$132.31 (10 Feet) |
Standard Packaging/Reel |
$7,254.66 (370 Feet) |
$4,895.54 (370 Feet) |
|
Material |
Steel |
Flat Rolled Steel |
|
Color |
Black (Cap) |
Yellow (Cap) |
Finish |
Hot Dip Galvanized |
Electro Galvanized |
|
Length |
9 ft 10-1/2 in |
9 ft 10-1/2 in |
|
Description |
2-1/2" RIGID CONDUIT |
2-1/2" IMC CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 2.469 in;62.71 mm Conduit Inner Diameter, 2.875 in;73.03 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2-1/2 in;63 mm Trade Size, 5.6699 lb/ft Weight |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 in;72.31 to 72.82 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2-1/2 in;63 mm Trade Size, 0.140 to 0.160 in;3.56 to 4.06 mm Wall Thickness, 4.2799 lb/ft Weight |
Product Type |
Electrical Metal Conduit |
Intermediate Metal Conduit |
Short Description |
Electrical Metal Conduit, 2-1/2 in, 9 ft 10-1/2 in, Steel, 10 CT |
Intermediate Metal Conduit, 2-1/2 in, 9 ft 10-1/2 in, Flat Rolled Steel, 10 CT |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
Electric Resistant;Corrosion Resistant |
|
Conduit Inner Diameter |
2.469 in;62.71 mm |
- |
Conduit Outer Diameter |
2.875 in;73.03 mm |
2.847 to 2.867 in;72.31 to 72.82 mm |
package quantity |
10 CT |
10 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
- |
0.140 to 0.160 in;3.56 to 4.06 mm |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
GAL212 |
IMC212 |
|
Category Description |
GRC Conduit |
IMC Conduit |
|
Trade Size |
2-1/2 in;63 mm |
2-1/2 in;63 mm |
|
|
Weight |
5.6699 lb/ft |
4.2799 lb/ft |
|
Application |
Electrical Raceway System |
Grounded Electrical Wiring System |