Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
HM250603CR |
HM250603CR |
Manufacturer Number |
HM25060-3CR |
N/A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Unassigned
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
39121629 - Fuse block
|
-
|
UPC/EAN/GTIN |
00051712511353 |
051712511353 |
Weight per package |
2.1399 (lbs/each) |
0.46 (lbs/each) |
Description |
HM250603CR 60A 250V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class H, Class K, 10 Kaic, 250 V
|
HM250603CR Fuse Block, Class H, 250V 60A, 3 Pole
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$137.27 (Each) |
$101.21 (Each) |
Carton/Reel |
$549.08 (4 Each) |
$101.21 (1 Each) |
Standard Packaging/Reel |
$549.08 (4 Each) |
$404.84 (4 Each) |
|
amperage rating |
35-60A |
- |
Voltage Rating |
250V |
- |
|
Description |
60A 250V 3P CLASS H FUSE BLOCK |
FUSE BLOCK, CLASS H, 250V 60A, 3 POLE |
extra long description |
BUSS HM25060-3CR Fuse Block, Class |
- |
Features |
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. |
- |
Long Description |
Eaton Bussmann series HM modular fuse block, CR, 35-60 A, Three-pole, Class H, Class K, 10 kAIC, 250 V |
- |
Product Type |
Fuse Block, Class H, 250V 60A, 3 Pole |
- |
Special Features |
CR |
- |
|
class |
Class KClass H |
- |
dimensions |
4.2300 IN X 4.5000 IN X 2.2900 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
Edison Fuses |
Manufacturers Part Number |
HM25060-3CR |
- |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
Modular fuse block |
- |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
UL Listed ,Contact Manufacturer ,CSA Certified,RoHS Compliant |