Item Comparison: 10X1HWHSTSZJ, HWSMS101

Item

10X1HWHSTSZJ - 10 X 1 Hex Washer Head Combo TS ZC - Peco Fasteners

10X1HWHSTSZJ
10 X 1 Hex Washer Head Combo TS ZC

$0.1207 Each

$289.68 (2400 Each)

QTY:
Each
Add
HWSMS101 - #10 X 1'' Phil/Slot HWH Sheet Metal Screw - LH Dottie

HWSMS101
#10 X 1'' Phil/Slot HWH Sheet Metal Screw

$0.1654 Each

$16.54 (100 Each)

QTY:
Each
Add
Nacogdoches 0 2,500
All Stores 276,500 86,300
Vendor Peco Fasteners LH Dottie
Catalog Number 10X1HWHSTSZJ HWSMS101
Manufacturer Number 10X1HWHSTSZJ HWSMS101
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161507 - Tapping screws 31161506 - Sheet metal screws
UPC/EAN/GTIN 00705591960169 00781002566045
Weight per package 0.007 (lbs/each) 0.008 (lbs/each)
Description 10X1HWHSTSZJ 10 X 1 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.7 LB
HWSMS101 #10 X 1'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.12 (Each) $0.17 (Each)
Carton/Reel $12.07 (100 Each) $16.54 (100 Each)
Standard Packaging/Reel $289.68 (2400 Each) $16.54 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #10 AWG #10 AWG
Length 1 1
Size 10 #10 X 1 IN
Width - 5/16 in
Description 10 X 1 HEX WASHER HEAD COMBO TS ZC #10 X 1'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description PECO 10X1HWHSTSZJ 10X1 HEX WASHER H DOTTIE HWSMS101 10 X 1 Hex Washer H
Features - Invincibox upto 2 Inch
Long Description Tek Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #10 AWG Diameter, 0.7 lb Sheet Metal Screw, Steel, Hex Head, 1 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Product Type Tek Screw Sheet Metal Screw
Short Description Tek Screw, Steel, Zinc Plated, 1 in, #10 Sheet Metal Screw, Steel, Zinc Plated, 1 in, #10
Special Features - Features: Invincibox upto 2 Inch
Drive Type Hex Slotted/Phillips
Head Style Hex Hex
Head Type Hex Washer Hex Washer
package quantity 6 PK/CT;100 PK 100 CT
Thread Size - #10
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 10X1HWHSTSZJ HWSMS101
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Tapping Screw Sheet Metal Screw
minimum qty 100 100
Weight 0.7 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat