Nacogdoches |
5,090 |
580 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
GAL34 |
IMC34 |
Manufacturer Number |
GAL34 |
IMC34 |
Category |
Metallic Conduit -
GRC Conduit
|
Metallic Conduit -
Imc Conduit
|
Classification |
Rigid Galvanized Conduit
|
Imc
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001024 |
091111000027 |
Weight per package |
1.075 (lbs/ft) |
0.82 (lbs/ft) |
Description |
GAL34 3/4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 In;20.93 MM Conduit Inner Diameter, 1.050 In;26.67 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 1.075 LB/FT Weight
|
IMC34 3/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.09 (Foot) |
$1.85 (Foot) |
Carton/Reel |
$154.34 (50 Feet) |
$92.65 (50 Feet) |
Standard Packaging/Reel |
$6,173.80 (2000 Feet) |
$4,632.50 (2500 Feet) |
|
Material |
Steel |
Flat Rolled Steel |
|
Color |
Red (Cap) |
Green (Cap) |
Finish |
Hot Dip Galvanized |
Electro Galvanized |
|
Length |
9 ft 11-1/4 in |
9 ft 11-1/4 in |
|
Description |
3/4" RIGID CONDUIT |
3/4" IMC CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 0.824 in;20.93 mm Conduit Inner Diameter, 1.050 in;26.67 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 1.075 lb/ft Weight |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 in;26.01 to 26.26 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 0.075 to 0.090 in;1.91 to 2.29 mm Wall Thickness, 0.82 lb/ft Weight |
Product Type |
Electrical Metal Conduit |
Intermediate Metal Conduit |
Short Description |
Electrical Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Steel, 50 CT |
Intermediate Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Flat Rolled Steel, 50 CT |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
Electric Resistant;Corrosion Resistant |
|
Conduit Inner Diameter |
0.824 in;20.93 mm |
- |
Conduit Outer Diameter |
1.050 in;26.67 mm |
1.024 to 1.034 in;26.01 to 26.26 mm |
package quantity |
50 CT |
50 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
- |
0.075 to 0.090 in;1.91 to 2.29 mm |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
GAL34 |
IMC34 |
|
Category Description |
GRC Conduit |
IMC Conduit |
|
Trade Size |
3/4 in;21 mm |
3/4 in;21 mm |
|
|
Weight |
1.075 lb/ft |
0.82 lb/ft |
|
Application |
Electrical Raceway System |
Grounded Electrical Wiring System |