Item Comparison: KC26, SP6SS

Item

KC26 - 2-2/0 STR 17/32 Post 1 C - Burndy

KC26
2-2/0 STR 17/32 Post 1 C

$0.00 Each

$0.00 (25 Each)

QTY:
Each
Add
SP6SS - 2/0 Service Post - Blackburn Grounding

SP6SS
2/0 Service Post

$0.00 Each

$0.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 92 458
Vendor Burndy Blackburn Grounding
Catalog Number KC26 SP6SS
Manufacturer Number KC26 SP6SS
Category Solderless Connectors - Large Terminals & Connectors SVC Masts, House BRKTS, Insula - Entrance Caps & Svc Mast Accy
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781810255957 00783786145652
Weight per package 7 (lbs/each) 0.255 (lbs/each)
Description KC26 2-2/0 STR 17/32 Post 1 C
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud; Cross Base Flat: .88"
SP6SS 2/0 Service Post
Service Entrance Post, 0.26 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (25 Each)
Standard Packaging/Reel $0.00 (25 Each) $0.00 (25 Each)
Insulation - No
Material Bronze, Leaded, Commercial -
Conductor Material - Bronze
Description 2-2/0 STR 17/32 POST 1 C 2/0 SERVICE POST
Extra Long Description BUR KC26 2-2/0 STR 17/32 POST 1 C TB SP6SS SERVICE ENTRANCE
Features - Short Stud Single Service Post Connectors for Conductors 2/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 3/4.
Long Description Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud; cross base flat: .88" Short Stud Single Service Post Connectors for Conductors 2/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 3/4
Product Type Mechanical Service Entrance Post
Short Description - Service Entrance Post 0.26 lb
Special Features Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1, 7/8 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud Size: 1/2-13, Dimension B: 17/32 IN, Height: 2-1/8 IN Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Package Quantity - 25 CT;150 PK
Pallet Quantity 7425 -
Standards Met - UL E9809;UL 486A;UL 467
Brand Burndy-US, a Hubbell affiliate ABB - Installation Products
Manufacturers Part Number KC26 SP6SS
Category Description SPLIT BOLTS SPLIT BOLTS
Type KC and K2C Series Mechanical Grounding
Weight - 0.26 lb
Application For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
Standard UL467 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat