Item Comparison: LT560WH6930R, 65BEMWLED40K90CR

Item

LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
65BEMWLED40K90CR - *Discontinued* 6" 10W Led Trim 40K 90cri - Lithonia Lighting

65BEMWLED40K90CR
*Discontinued* 6" 10W Led Trim 40K 90cri

$16.01 Each

$96.06 (6 Each)

QTY:
Each
Add
Nacogdoches 33 0
All Stores 10,426 46
Vendor Halo Lithonia Lighting
Catalog Number LT560WH6930R 65BEMWLED40K90CR
Manufacturer Number LT560WH6930R 65BEMW LED 40K 90CRI M6
Category Enhanced Commodity Codes - Lighting Led General Purpose Lighting - Led Recessed General Purpose L
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083746187 00190887266696
Weight per package 0.75 (lbs/each) 1.0599 (lbs/each)
Description LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
65BEMWLED40K90CR *Discontinued* 6" 10W Led Trim 40K 90cri
Trim, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $16.01 (Each)
Carton/Reel $11.59 (1 Each) $16.01 (1 Each)
Standard Packaging/Reel $46.36 (4 Each) $96.06 (6 Each)
amperage rating 0.083 at 120V -
Current Rating - 0.1 A
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Aluminum
Shape - Round
Voltage Rating 120V 120 V ac
Wattage 10 W 10 W
Color - White
color rendering index (cri) - 90
color temperature - 4000
Finish - Matte
Housing Material - Aluminum
Lens Color - Clear
Lens Material - Acrylic
Height - 8.75 in
Length - 8.75 in
Width - 3.5 in
Construction - Retrofit
Description 6" 10W LED RETRO 30K *DISCONTINUED* 6" 10W LED TRIM 40K 90CRI
extra long description CLS LT560WH6930R LT56 RETRO BAFFLE -
Features - Contractor Select
Long Description LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White Trim, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -4°F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 1.0599 lb
Product Type LT56 Retro Baffle 90CRI 3000K 600 LM Dob Trim
Short Description - 6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K
Special Features LED retrofit shallow lens downlight with baffle trim -
average life - 35,000
bulb type - LED - Static
dimensions - 7.62 x 7.62 x 2.41
dimmable - Yes
Hardware - Yes
lumens - 850
Maximum Operating Temperature - +40 °C;+104 °F
Minimum Operating Temperature - -20 °C;-4°F
package quantity - 1 ct
pallet quantity - 300
Power Source - Hardwired
Standards Met - CSA Certified;UL Listed
Warranty - 5 yr
Brand HALO Lithonia Lighting
Manufacturers Part Number LT560WH6930R 65BEMW LED 40K 90CRI M6
sub brand - Lithonia Lighting
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit Trim
aperture size - 5 IN,6 IN
Manufacturer Status - Inactive
Weight - 1.0599 lb
Application lighting Hospitality;Residential;Retail
Energy Star - yes
environmental conditions - Indoor
Mounting - Recessed
standard UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite CSA,cULCA Title 24,ENERGY STAR,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat