Item Comparison: LU300, MS34

Item

LU300 - 300W Luminator 110 Sensor +2 Floods BRZ - Rab Lighting Inc

LU300
300W Luminator 110 Sensor +2 Floods BRZ

$46.08 Each

$552.96 (12 Each)

QTY:
Each
Add
MS34 - 300W 110DEG Motion Sensor (Par Lamps Not Included) - Halo Outdoor

MS34
300W 110DEG Motion Sensor (Par Lamps Not Included)

$20.02 Each

$20.02 (1 Each)

QTY:
Each
Add
Nacogdoches 1 2
All Stores 232 58
Vendor Rab Lighting Inc Halo Outdoor
Catalog Number LU300 MS34
Manufacturer Number LU300 MS34
Category Motion Activated & Occupancy S - Occupancy Sensing Lighting Enhanced Commodity Codes - Lighting
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Incandescent (Except Residential)
UNSPSC 46171608 - Motion detectors 39111613 - Security lighting
UPC/EAN/GTIN 00019813730004 00044427351277
Weight per package 1.19 (lbs/each) 1.12 (lbs/each)
Description LU300 300W Luminator 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
MS34 300W 110DEG Motion Sensor (Par Lamps Not Included)
Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.08 (Each) $20.02 (Each)
Carton/Reel $46.08 (1 Each) $20.02 (1 Each)
Standard Packaging/Reel $552.96 (12 Each) $20.02 (1 Each)
amperage rating - N/A
Ballast Type - N/A
Current Rating 2.5 A -
Lamp Type PAR-38 Lamp PAR
Material Polycarbonate -
Number of Lamps 2 2
Voltage Rating 120 V ac 120V
Wattage 1 W -
Color Bronze Black
Style - (blank)
Length 15-1/2 in;39.4 cm -
Size - 5.5 IN Length 5.5 IN Width 5.25 IN Height
Description 300W LUMINATOR 110 SENSOR +2 FLOODS BRZ 300W 110DEG MOTION SENSOR (PAR LAMPS NOT INCLUDED)
extra long description RAB LU300 LUMINATOR 110 SENR SAD 2F CLS MS34 110 DEG PAR - BLACK
Features Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied. 110° Motion sensor, 300 Watt PAR security floodlight. Turns lights ON automatically when motion is detected and OFF after a pre-selected time delay.
Long Description Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb Motion-Activated Security Floodlight, Black, 110 ° Coverage, Wall Mount, Motion Sensor, 1.12 lb/EA
Product Type Luminator Sensor 110 Deg Par - Black
Short Description Luminator Sensor, PAR-38 Lamp, 1 W, White Motion-Activated Security Floodlight, Black, 110 ° Coverage
Special Features Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill Motion sensor detects motion 110° up to 60 ft.
Color/Finish White -
coverage - 110 °
Equivalent Wattage 150 W (PAR-38 Lamp) -
for use with - Lighting
includes (2) Floodlight;Round Mounting Plate -
installation type - Wall Mount
Mounting Type - Wall Mount
package quantity 12 PK;1 CT 6 CT
Power Source Main -
Sensor Type - Motion Sensor
Standards Met Ul Listed UL Listed;cULus Listed;RoHS Compliant
Viewing Angle 110 ° -
Made in USA yes -
Brand Rab Lighting Halo Outdoor
Manufacturers Part Number LU300 MS34
sub brand - MS34 Series
Category Description Commercial dimmers, motion sensors, & photo cells Incandescent (Except Residential)
Type SENSOR Motion Activated
Weight 1.4 1.12 lb/EA
Application Outdoor lighting
Mounting CEILING -
standard - UL/cUL Listed;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat