Item Comparison: M4C1000595WTBK, MC11000595WTBK

Item

M4C1000595WTBK - All-Weather Vinyl Labels 1 X 25' BK/WT - Brady®

M4C1000595WTBK
All-Weather Vinyl Labels 1 X 25' BK/WT

$65.82 Each

$65.82 (1 Each)

QTY:
Each
Add
MC11000595WTBK - Vinyl Label Tape, 1" X 25', BK/WH - Brady®

MC11000595WTBK
Vinyl Label Tape, 1" X 25', BK/WH

$70.88 Each

$70.88 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 51 23
Vendor Brady® Brady®
Catalog Number M4C1000595WTBK MC11000595WTBK
Manufacturer Number M4C-1000-595-WT-BK MC1-1000-595-WT-BK
Category Unassigned Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification N/A Tape
UNSPSC 55121612 - Printer labels 55121612 - Printer labels
UPC/EAN/GTIN 00888434592601 00662820999676
Weight per package 0.355 (lbs/each) 0.355 (lbs/each)
Description M4C1000595WTBK All-Weather Vinyl Labels 1 X 25' BK/WT
All-Weather Vinyl Labels 1 In W X 25FT Black On White
MC11000595WTBK Vinyl Label Tape, 1" X 25', BK/WH
Vinyl Labels 1 In W X 25 FT L Black On White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $65.82 (Each) $70.88 (Each)
Carton/Reel $65.82 (1 Each) $70.88 (1 Each)
Standard Packaging/Reel $65.82 (1 Each) $70.88 (1 Each)
Material Vinyl -
Color Black on White -
Finish Gloss Gloss
Length 25 -
Size 1 in W x 25 ft L -
Thickness 0.004 -
Width 1 -
Description ALL-WEATHER VINYL LABELS 1 X 25' BK/WT VINYL LABEL TAPE, 1" X 25', BK/WH
extra long description BRADY M4C-1000-595-WT-BK All-Weathe BRADY MC1-1000-595-WT-BK Label Viny
Features Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker. Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Long Description All-Weather Vinyl Labels 1 in W x 25ft Black on White Vinyl Labels 1 in W x 25 ft L Black on White
Product Type All-Weather Vinyl LBLS 1 X 25FT BK/WT Label Vinyl 1IN X 25FT BK/WT
Special Features Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive -
included - 1 Continuous Roll (25 Feet)
labels per package Cartridge of 25 Feet -
Temperature Range -40 °F - 180 °F -
Brand Brady® Brady®
Manufacturers Part Number M4C-1000-595-WT-BK MC1-1000-595-WT-BK
Category Description Fuses & Fuse Accessories TAPE
Status - Inactive
Application Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking -
standard ASTM D 2979;ASTM D 523 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat