Nacogdoches |
1,250 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC103BKRDWH |
MC103BKRDWH1000 |
Manufacturer Number |
68584201 |
2108-60-00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886346163 |
00077680114457 |
Weight per package |
0.22 (lbs/ft) |
0.22 (lbs/ft) |
Description |
MC103BKRDWH 10/3 WG MC Sol BK/WH/RD/GN Alu Armor
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.58 In Outside Diameter, +90 °C Operating Temperature, 189 LB/MFT
|
MC103BKRDWH1000 10/3 WG MC Sol BK/WH/RD/GN Alu Armor 1000'
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$2.42 (Foot) |
$2.44 (Foot) |
Carton/Reel |
$605.76 (250 Feet) |
$2,444.25 (1000 Feet) |
Standard Packaging/Reel |
$605.76 (250 Feet) |
$2,444.25 (1000 Feet) |
|
Conductor Size |
#10 AWG |
3 |
Current Rating |
30 A |
- |
Material |
- |
Aluminum |
Number of Conductors |
3 |
4 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Green |
Plain |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Nylon |
THHN |
Jacket Material |
PVC |
- |
|
Length |
250 |
1000 |
Overall Length |
250 ft |
- |
|
Description |
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR |
10/3 WG MC SOL BK/WH/RD/GN ALU ARMOR 1000' |
extra long description |
SWC 68584201 Armorlite Type MC |
AFC 2108-60-00 10-3 MCLIAL 1KR |
Features |
- |
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother |
Long Description |
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, 3 Conductors, 250 ft Overall Length, 0.58 in Outside Diameter, +90 °C Operating Temperature, 189 lb/mft |
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC |
Product Type |
Aluminum Armored Conductor |
10-3 McLial 1KR |
Short Description |
Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor |
10-3 MCLIAL 1KR |
Special Features |
- |
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials |
|
Bend Radius |
- |
9.33 |
gauge |
- |
10 AWG |
Inside Diameter |
- |
0.442 |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
outside diameter |
0.58 in |
0.622 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
68584201 |
2108-60-00 |
sub brand |
- |
MC Lite® |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
Traditional Type MC Cable With Ground And Neutral |
|
|
|
Package Type |
Coil |
- |
Weight |
189 lb/mft |
0.1978 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
- |
Temperature Rating |
- |
194 |