Item Comparison: MS0PS6M2DVWH, 0S306UW

Item

MS0PS6M2DVWH - Maestro DV 6A Occupancy 3WAY White - Lutron

MS0PS6M2DVWH
Maestro DV 6A Occupancy 3WAY White

$44.28 Each

$44.28 (1 Each)

QTY:
Each
Add
0S306UW - Occ SW, SP/3W, 600W, Unv, WH - Eaton

0S306UW
Occ SW, SP/3W, 600W, Unv, WH

$43.36 Each

$1,560.96 (36 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 1,418 1,375
Vendor Lutron Eaton
Catalog Number MS0PS6M2DVWH 0S306UW
Manufacturer Number MS0PS6M2DVWH 0S306UW
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557984324 00032664722233
Weight per package 0.25 (lbs/each) 0.001 (lbs/each)
Description MS0PS6M2DVWH Maestro DV 6A Occupancy 3WAY White
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
0S306UW Occ SW, SP/3W, 600W, Unv, WH
Occupancy Sensor, 120 V, 3 W;600 W, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.28 (Each) $43.36 (Each)
Carton/Reel $44.28 (1 Each) $43.36 (1 Each)
Standard Packaging/Reel $44.28 (1 Each) $1,560.96 (36 Each)
Poles - 1
Voltage Rating 120 to 277 V ac 120 V
Color White White
Length 2-18/16 in;75 mm -
Width 4-11/16 in;119 mm -
Description MAESTRO DV 6A OCCUPANCY 3WAY WHITE OCC SW,SP/3W,600W,UNV, WH
extra long description LUT MS-OPS6M2-DV-WH Maestro Dual Vo EWD OS306U-W Occ SW,SP/3W,600W,UNV,
Features The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 6A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Long Description Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature Occupancy Sensor, 120 V, 3 W;600 W, White
Product Type Maestro Dual Voltage Motion Sensor 6A WH Occ SW, SP/3W, 600W, Unv, WH
Short Description Occupancy Sensor, 120 to 277 VAC, White, 6A Occupancy Sensor, 120 V, White
Special Features Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] No neutral required
body Plastic -
coverage 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) -
dimensions - 2.8000 IN X 3.3000 IN X 5.0000 IN
load 6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan MLVFLRLEDCFLHALINCELV
Maximum Operating Temperature +40 °C;+104 °F -
media Yes -
Minimum Operating Temperature 0 °C;+32 °F -
Mounting Type - Flush Mount
package quantity 1 ct 1 CT;36 PK
Power Rating - 3 W;600 W
sensing range 900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage -
supply voltage 120 to 277 -
Time Delay 1 min;5 min;15 min;30 min -
Warranty 5 yr -
Brand Lutron Eaton
Manufacturers Part Number MS-OPS6M2-DV-WH OS306U-W
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage Occupancy sensor switch
Application Lighting Control;Indoor Residential Lighting Controls
Enclosure Plastic -
environmental conditions 0 to 90% humidity, non-condensing. Indoor use only. -
Mounting WALLBOX FLUSH
Operating Temperature 32 to 104 -
standard UL, cUL, NOM NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat