Item Comparison: N0.663R, 663R

Item

N0.663R - 30A to 60A 600V CL R Fuse Reducer - Eaton

N0.663R
30A to 60A 600V CL R Fuse Reducer

$23.14 Each

$23.14 (1 Each)

QTY:
Each
Add
663R - 30A to 60A 600V CL R Fuse Reducer - Eaton Bussmann Series

663R
30A to 60A 600V CL R Fuse Reducer

$23.14 Each

$23.14 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 49 49
Vendor Eaton Eaton Bussmann Series
Catalog Number N0.663R 663R
Manufacturer Number NO.663-R NO.663-R
Category Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc.
Classification Reducers, Pullers, &Clip Clamps Reducers, Pullers, &Clip Clamps
UNSPSC 39121617 - Fuse parts or accessories 39121617 - Fuse parts or accessories
UPC/EAN/GTIN 00051712613736 00051712613736
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description N0.663R 30A to 60A 600V CL R Fuse Reducer
Fuse Reducer, Class R Fuse, 60 A, 600 V Ac, 0.12 LB
663R 30A to 60A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 60 A, Class R, Non-Indicating, Up to 30 A, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.14 (Each) $23.14 (Each)
Carton/Reel $23.14 (1 Each) $23.14 (1 Each)
Standard Packaging/Reel $23.14 (1 Each) $23.14 (1 Each)
amperage rating 60 A 60 A
Current Rating 60 A -
Voltage Rating 600 V ac 600 V
Description 30A TO 60A 600V CL R FUSE REDUCER 30A TO 60A 600V CL R FUSE REDUCER
extra long description BUSS NO.663-R BUSS CLASS R REDUCER BUSS NO.663-R BUSS CLASS R REDUCER
Features Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description Fuse Reducer, Class R Fuse, 60 A, 600 V ac, 0.12 lb Eaton Bussmann series class R fuse reducers, 60 A, Class R, Non-indicating, Up to 30 A, 600 V
Product Type Buss Class R Reducer Fuse Buss Class R Reducer Fuse
Short Description Fuse Reducer, Class R, 100A TO 60A -
Special Features 1-Pair of Reducers 1-Pair of Reducers
class Class R Class R
dimensions 2.6000 IN X 1.8000 IN X 1.4000 IN 2.6000 IN X 1.8000 IN X 1.4000 IN
Fuse Class Class R -
media Yes Yes
Standards Met UL Listed;Guide #IZZR;File #E12853;CSA Certified;Class 6225-01;File 47235;RoHS Compliant -
Brand Eaton Bussmann series Eaton Bussmann series
Manufacturers Part Number NO.663-R NO.663-R
Category Description REDUCERS,PULLERS,&CLIP CLAMPS REDUCERS,PULLERS,&CLIP CLAMPS
Type Accessory Accessory
Status - Inactive
Weight 0.12 lb -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard Contact factory Contact factory
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat