Item Comparison: NFFLDC40T, 0FL2LEDP350KMVYK

Item

NFFLDC40T - Trun 128W Led Flood 40K - Lumark

NFFLDC40T
Trun 128W Led Flood 40K

$569.73 Each

$569.73 (1 Each)

QTY:
Each
Add
0FL2LEDP350KMVYK - 151W Led FLD Yoke 16902LM - Lithonia Lighting

0FL2LEDP350KMVYK
151W Led FLD Yoke 16902LM

$458.3399 Each

$458.34 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 67 0
Vendor Lumark Lithonia Lighting
Catalog Number NFFLDC40T 0FL2LEDP350KMVYK
Manufacturer Number NFFLDC40T OFL2 LED P3 50K MVOLT YK DDBXD
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083801183 00889804468793
Weight per package 22.85 (lbs/each) 15 (lbs/each)
Description NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
0FL2LEDP350KMVYK 151W Led FLD Yoke 16902LM
00889804468793|0889804|889804468793|88980446879|46879|0FL2 Led P3 50K MV0LT Yk DDBXD M2|OFL2 Led P3 50K Mvolt Yk DDBXD M2|OFL2LEDP350KMVOLTYKDDBXDM2|OFL2-Led-P3-50K-Mvolt-Yk-DDBXD-M2|Floodlight|Acuity Brands 0FL2 Led P3 50K MV0LT Yk DDBXD M2|Acuity Brands OFL2 Led P3 50K Mvolt Yk DDBXD M2|Acuity Brands OFL2LEDP350KMVOLTYKDDBXDM2|Acuity Brands OFL2-Led-P3-50K-Mvolt-Yk-DDBXD-M2|Lithonia 0FL2 Led P3 50K MV0LT Yk DDBXD M2|Lithonia Lighting 0FL2 Led P3 50K MV0LT Yk DDBXD M2|Lithonia Lighting OFL2 Led P3 50K Mvo
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $569.73 (Each) $458.34 (Each)
Carton/Reel $569.73 (1 Each) $458.34 (1 Each)
Standard Packaging/Reel $569.73 (1 Each) $458.34 (1 Each)
amperage rating 0.466 (at 277V) -
Ballast Type N/A -
Current Rating 1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V -
Lamp Type LED LED - Static
Material Die-Cast Aluminum -
Number of Lamps 2 -
Shape Rectangular -
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac MVOLT
Wattage 128 W -
Color - Bronze
Color Rendering Index 70 -
color temperature 4000 K -
Finish Powder Coat -
Lens Material Tempered Glass -
Height 12-11/16 in;322 mm -
Length 15-15/16 in;405 mm -
Size 18.0 IN Length 7.5 IN Width 9.5 IN Height -
Width 8-11/16 in;221 cm -
Description TRUN 128W LED FLOOD 40K 151W LED FLD YOKE 16902LM
extra long description CLS NFFLD-C40-T NFFLD,129W,4000K,UN -
Features The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin -
Long Description LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb 00889804468793|0889804|889804468793|88980446879|46879|0FL2 LED P3 50K MV0LT YK DDBXD M2|OFL2 LED P3 50K MVOLT YK DDBXD M2|OFL2LEDP350KMVOLTYKDDBXDM2|OFL2-LED-P3-50K-MVOLT-YK-DDBXD-M2|Floodlight|Acuity Brands 0FL2 LED P3 50K MV0LT YK DDBXD M2|Acuity Brands OFL2 LED P3 50K MVOLT YK DDBXD M2|Acuity Brands OFL2LEDP350KMVOLTYKDDBXDM2|Acuity Brands OFL2-LED-P3-50K-MVOLT-YK-DDBXD-M2|LITHONIA 0FL2 LED P3 50K MV0LT YK DDBXD M2|Lithonia Lighting 0FL2 LED P3 50K MV0LT YK DDBXD M2|Lithonia Lighting OFL2 LED P3 50K MVO
Product Type NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ Floodlight
Short Description LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion -
Special Features Die-cast aluminum housing, driver compartment and driver door -
average life 60000 h -
battery N/A -
Brightness (Lumens) 16900 lm -
Fixture Type FLOODLIGHT Flood Light
ip rating IP66 -
lumens 16,932 -
Maximum Operating Temperature +40 °C -
media Yes -
Minimum Operating Temperature -40 °C -
Mounting Type Trunion Mount -
package quantity 1 ct -
pallet quantity - 36
Standards Met ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed -
Warranty 5 yr -
Brand Eaton Lighting Lithonia Lighting
Manufacturers Part Number NFFLD-C40-T OFL2 LED P3 50K MVOLT YK DDBXD M2
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT Flood Light
Manufacturer Status - Inactive
Weight 20 lb;9.09 kg -
Application Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial -
Mounting TRUNNION -
standard UL/cUL Listed - Wet Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat