Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Broan/Nutone LLC |
Broan |
Catalog Number |
P3RW |
66V |
Manufacturer Number |
N/A |
66V |
Category |
Unassigned
|
Controls, Dimmers, & Sensors -
Lighting Controls
|
Classification |
Pushbuttons & Chimes
|
Fans & Heaters
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
026715260683 |
00026715038367 |
Weight per package |
1.4 (lbs/each) |
0.35 (lbs/each) |
Description |
P3RW White 3-Function Rocker Switch Wall Control
|
66V *Discontinued* Iv Heat/Fan/Light Switch
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic Housing Material, Ivory, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.79 (Each) |
$27.70 (Each) |
Carton/Reel |
$22.79 (1 Each) |
$27.70 (1 Each) |
Standard Packaging/Reel |
$91.16 (4 Each) |
$27.70 (1 Each) |
|
amperage rating |
- |
10/20 |
Current Rating |
- |
15 A |
Voltage Rating |
- |
120 V |
|
Color |
- |
Ivory |
Housing Material |
- |
Plastic |
|
Description |
WHITE 3-FUNCTION ROCKER SWITCH WALL CONTROL |
*DISCONTINUED* IV HEAT/FAN/LIGHT SWITCH |
Long Description |
- |
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic Housing Material, Ivory, 0.35 lb/EA |
Product Type |
- |
Function Control, Broan, 120 V, 15 - 20 Amp, Ivy Color |
Short Description |
- |
Decorator Wall Mounted Control, 120 V, Plastic |
Special Features |
- |
Three-Function Control. Fits Single Gang Opening |
|
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Switch Type |
- |
Rocker Switch |
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
- |
66V |
|
Category Description |
PUSHBUTTONS & CHIMES |
FANS & HEATERS |
Type |
- |
Time Control |
|
|
Application |
- |
Residential;For Ventilation Fan |
Mounting |
- |
WALL |