Item Comparison: PH250MQMJ, C0250E2A

Item

PH250MQMJ - 1PH 250VA 240X480V-120X240V 50/60HZ Cu - HPS Imperator™

PH250MQMJ
1PH 250VA 240X480V-120X240V 50/60HZ Cu

$166.60 Each

$166.60 (1 Each)

QTY:
Each
Add
C0250E2A - 250 Va Type Mte Control Transformer - Eaton

C0250E2A
250 Va Type Mte Control Transformer

$122.48 Each

$122.48 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 345 119
Vendor HPS Imperator™ Eaton
Catalog Number PH250MQMJ C0250E2A
Manufacturer Number PH250MQMJ C0250E2A
Category Control Transformers - Encapsulated Industrial Contro Control Transformers - Encapsulated Industrial Contro
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer 39121026 - Control power transformer
UPC/EAN/GTIN 00803423077976 00786680422621
Weight per package 0 10 (lbs/each)
Description PH250MQMJ 1PH 250VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
C0250E2A 250 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $166.60 (Each) $122.48 (Each)
Carton/Reel $166.60 (1 Each) $122.48 (1 Each)
Standard Packaging/Reel $166.60 (1 Each) $122.48 (1 Each)
Material - Copper Winding (Coil)
Number of Phases - 1
Wattage 250 -
Height 3.81 -
Length 5.44 -
Overall Length - 4.37 in
Width 4.5 -
Description 1PH 250VA 240X480V-120X240V 50/60HZ CU 250 VA TYPE MTE CONTROL TRANSFORMER
extra long description HMND PH250MQMJ CNTL 250VA 240x480-1 ETN C0250E2A 250VA control transfor
Features - Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 250VA Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 250 VA, 4.37 in Overall Length, 4.488 in Overall Width, 3.819 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 lb
Product Type CNTL 250VA 240X480-120X240 Control Transformer
Short Description - 250VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.37 in (L), 1 PH, 5.197 in (H)
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
dimensions - 4.1800 IN X 4.5000 IN X 4.2200 IN
Input Voltage Rating - 240 x 480, 230 x 460, 220 x 440 V
kva rating - 250 VA
Output Voltage Rating - 120/115/110 V
Overall Height - 3.819 in
Overall Width - 4.488 in
package quantity - 1 CA
Power Rating - 250 VA
Primary Voltage - 240 x 480 V220 x 440 V230 x 460 V
Secondary Voltage - 120/115/110 V
Standards Met - cUL Certified;CSA Certified;UL Listed;RoHS Compliant
Tap Size - NONE
Temperature Rise Rating - 55 °C
Transformer Type - Control Transformer
Made in USA - yes
Brand HPS Eaton Corp
Manufacturers Part Number PH250MQMJ C0250E2A
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded Industrial Control Transformer
Weight - 10 lb
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers Motor and Power Control Equipment
Enclosure Core and Coil -
Frequency Rating - 50/60 Hz
Mounting PANEL -
standard CSA, UL, CE UL Listed,CSA Certified,cUL Certified,RoHS Compliant
Temperature Rating Typical 30 Average/ 40 Maximum 55°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat