Nacogdoches |
496 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ1W |
2034W |
Manufacturer Number |
PJ1W |
2034W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751356 |
00032664443305 |
Weight per package |
0.048 (lbs/each) |
0.077 (lbs/each) |
Description |
PJ1W Wallplate 1G Toggle Poly Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
2034W Wallplate 1G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.80 (Each) |
Carton/Reel |
$0.54 (1 Each) |
$0.80 (1 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$159.46 (200 Each) |
|
Material |
Polycarbonate |
Thermoset |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Thickness |
0.080 in |
0.080 in |
|
Description |
WALLPLATE 1G TOGGLE POLY MID WH |
WALLPLATE 1G TOGGLE THERMOSET MID WH |
extra long description |
EWD PJ1W Wallplate 1G Toggle Poly M |
EWD 2034W Wallplate 1G Toggle Therm |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.0800 lb |
Product Type |
Wallplate 1G Toggle Poly Mid WH |
Wallplate 1G Toggle Thermoset Mid WH |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate |
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Thermoset |
Special Features |
Thermoplastic, std and midi |
Standard Grade;Flush Fitting |
|
dimensions |
3.12 (W) x 4.87 (H) in |
3.12 (W) x 4.87 (H) in |
for use with |
Toggle Switch |
Toggle Switch |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Screw Mount |
package quantity |
1 CT;250 PK |
25 CT;200 PK |
Standards Met |
RoHS Compliant |
NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ1W |
2034W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
Weight |
0.0700 lb |
0.0800 lb |
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |