Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHC0NDUIT3 |
PB3 |
Manufacturer Number |
PRHCONDUIT-3 |
PRHCONDUIT-3 |
Category |
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011200085 |
00784011200085 |
Weight per package |
7.08 (lbs/each) |
7.08 (lbs/each) |
Description |
PRHC0NDUIT3 3" Plasti-Bond Conduit
3 Conduit
|
PB3 3" Plasti-Bond Conduit
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$48.45 (Foot) |
$48.45 (Each) |
Carton/Reel |
$484.47 (10 Feet) |
$484.47 (10 Each) |
Standard Packaging/Reel |
$15,987.51 (330 Feet) |
$15,987.51 (330 Each) |
|
|
Color |
- |
Blue |
Finish |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized |
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane |
|
Inner Diameter |
3.09 Inch |
3.09 Inch |
Length |
10 ft |
10 ft |
Outer Diameter |
3.58 Inch |
3.58 Inch |
|
Additional Information |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Commodity Description |
Galvanized Rigid Steel Conduit |
Galvanized Rigid Steel Conduit |
Description |
3" PLASTI-BOND CONDUIT |
3" PLASTI-BOND CONDUIT |
extra long description |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING |
Features |
- |
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints. |
Long Description |
3 CONDUIT |
Wall Conduit, 3 in Trade Size, 3.58 in Conduit Outer Diameter, 3.09 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.205 in Wall Thickness, Threaded End Style, 708 lb/100 ft |
Product Type |
Galvanized Steel Rigid Conduit |
Wall Conduit |
Short Description |
- |
Wall Conduit, 3 in x 10 ft, Steel, Blue |
Special Features |
- |
Coupling Included |
|
Conduit Inner Diameter |
- |
3.09 in |
Conduit Outer Diameter |
- |
3.58 in |
End Style |
Threaded |
Threaded |
package quantity |
- |
330 PK;10 CT |
Standards Met |
- |
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed |
Wall Thickness |
0.205 Inch |
0.205 in |
|
|
Brand |
PLASTIBOND |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PRHCONDUIT-3 |
PRHCONDUIT-3 |
Model |
PRCONDUIT |
PRCONDUIT |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Standard Package |
330 Ft |
330 Ft |
Weight |
- |
708 lb/100 ft |
|
Application |
- |
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint |
Approval |
UL (Canada and US), ETL, UL 6, CSA C22.2 |
UL (Canada and US), ETL, UL 6, CSA C22.2 |