Item Comparison: PB34, PRHC0NDUIT34

Item

PB34 - 3/4" Plasti-Bond Conduit - Plastibond

PB34
3/4" Plasti-Bond Conduit

$9.3203 Each

$20,225.05 (2170 Each)

QTY:
Each
Add
PRHC0NDUIT34 - 3/4" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT34
3/4" Plasti-Bond Conduit

$9.3203 Foot

$20,225.05 (2170 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 44,370 44,370
Vendor Plastibond Plastibond
Catalog Number PB34 PRHC0NDUIT34
Manufacturer Number PRHCONDUIT-3/4 PRHCONDUIT-3/4
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200023 00784011200023
Weight per package 1.12 (lbs/each) 1.12 (lbs/each)
Description PB34 3/4" Plasti-Bond Conduit
Wall Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.836 In Conduit Inner Diameter, 10 FT Length, Steel, Red, 0.107 In Wall Thickness, Threaded End Style, 112 LB/100 FT
PRHC0NDUIT34 3/4" Plasti-Bond Conduit
3/4 Conduit
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $9.32 (Each) $9.32 (Foot)
Carton/Reel $93.20 (10 Each) $93.20 (10 Feet)
Standard Packaging/Reel $20,225.05 (2170 Each) $20,225.05 (2170 Feet)
Material Steel Steel
Color Red -
Finish Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Inner Diameter 0.836 INCH 0.836 INCH
Length 10 ft 10 Foot
Outer Diameter 1.13 INCH 1.13 INCH
Additional Information Thread Protector Cap Color Red Thread Protector Cap Color Red
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 3/4" PLASTI-BOND CONDUIT 3/4" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING
Features PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints. -
Long Description Wall Conduit, 3/4 in Trade Size, 1.13 in Conduit Outer Diameter, 0.836 in Conduit Inner Diameter, 10 ft Length, Steel, Red, 0.107 in Wall Thickness, Threaded End Style, 112 lb/100 ft 3/4 CONDUIT
Product Type Wall Conduit Galvanized Steel Rigid Conduit
Short Description Wall Conduit, 3/4 in x 10 ft, Steel, Red -
Special Features Coupling Included -
Applicable Standard ISO 9001 ISO 9001
Conduit Inner Diameter 0.836 in -
Conduit Outer Diameter 1.13 in -
End Style Threaded Threaded
package quantity 2170 PK;10 CT -
Standards Met UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed -
Wall Thickness 0.107 in 0.107 INCH
Made in USA yes -
Brand Robroy/Plasti-Bond PLASTIBOND
Manufacturers Part Number PRHCONDUIT-3/4 PRHCONDUIT-3/4
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 3/4 in 3/4 INCH
Manufacturer Status Non-Stock Non-Stock
minimum qty - 10
Status Inactive -
Standard Package 2170 Foot 2170 Foot
Weight 112 lb/100 ft 112 Pound per 100 Foot
Application Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint -
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL (Canada and US), UL 6, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat