Item Comparison: PS20AC1W, AH1221W

Item

PS20AC1W - 20A 120/277VAC B+S Wire SP SW W - Legrand-Pass & Seymour

PS20AC1W
20A 120/277VAC B+S Wire SP SW W

$13.8743 Each

$693.72 (50 Each)

QTY:
Each
Add
AH1221W - SW Toggle SP 20A 120/277V Autogrd B&S WH - Eaton

AH1221W
SW Toggle SP 20A 120/277V Autogrd B&S WH

$12.58 Each

$125.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 787 359
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS20AC1W AH1221W
Manufacturer Number PS20AC1W AH1221W
Category Gen Purpose Wiring Devices - Gen Purpose Switches Renewal Parts - Disconnect Motor Switches
Classification Industrial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007195286 00032664734694
Weight per package 0.2142 (lbs/each) 0.001 (lbs/each)
Description PS20AC1W 20A 120/277VAC B+S Wire SP SW W
1POLE Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, White
AH1221W SW Toggle SP 20A 120/277V Autogrd B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.87 (Each) $12.58 (Each)
Carton/Reel $13.87 (1 Each) $12.58 (1 Each)
Standard Packaging/Reel $693.72 (50 Each) $125.80 (10 Each)
amperage rating 20 20
insulation False -
Material - Polycarbonate
Poles 1 1
Voltage Rating 120/277 120/277 V
Size 3.3 in -
Description 20A 120/277VAC B+S WIRE SP SW W SW TOGGLE SP 20A 120/277V AUTOGRD B&S WH
extra long description P&S PS20AC1W 20A 120/277VAC B+S WIR EWD AH1221W SW Toggle SP 20A 120/27
Features - Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description 1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Product Type 20A 120/277VAC B+S Wire SP SW W SW Toggle SP 20A 120/277V Autogrd B&S WH
Special Features Back & side wire, locking support, heavy duty toggle Commercial Grade
action Single pole -
Contact Rating 20Amp, 120/277Vac -
dimensions - 1.3000 IN X 1.0050 IN X 4.1900 IN
media - Yes
Switch Type Toggle switch -
Brand LEGRAND-PASS & SEYMOUR Eaton Wiring Devices
Manufacturers Part Number PS20AC1W AH1221W
Category Description Industrial switches Commercial switches
Type TOGGLE SWITCH Industrial grade toggle switch
Application Industrial Spec Grade Ind Facilities & Factories - Facility - Other
Enclosure Nylon -
Mounting WALL -
standard UL 498/20 Federal Specification Classification W-S-896E,cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat