Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS Fortress™ |
Catalog Number |
S20N11S05N |
C1F005LES |
Manufacturer Number |
S20N11S05N |
C1F005LES |
Category |
Non Ventilated Totally Enclose -
Single Phase Non Ventilated to
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
1 Phase Transformers
|
Buck & Boost Transformers
|
UNSPSC |
39121027 - Encapsulated transformer
|
39121027 - Encapsulated transformer
|
UPC/EAN/GTIN |
00786680102974 |
00803423091354 |
Weight per package |
125 (lbs/each) |
96 (lbs/each) |
Description |
S20N11S05N 5KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 107 LB
|
C1F005LES Potted 1PH 5KVA 240X480-120/240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 5 Kva
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$833.27 (Each) |
$764.23 (Each) |
Carton/Reel |
$833.27 (1 Each) |
$764.23 (1 Each) |
Standard Packaging/Reel |
$833.27 (1 Each) |
$764.23 (1 Each) |
|
Number of Phases |
Single-phase |
- |
Phase |
- |
Single Phase |
Wattage |
- |
5 |
|
Height |
- |
17.25 |
Length |
- |
7.75 |
Overall Length |
9.89 in |
- |
Width |
- |
10 |
|
Description |
5KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V |
POTTED 1PH 5KVA 240X480-120/240 |
extra long description |
ETN S20N11S05N 5KVA Type EP XFMR 1P |
HMND C1F005LES POTTED 1PH 5KVA 240/ |
Features |
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. |
- |
Long Description |
Dry Type Transformer, 240 x 480 V, 120/240 V, 5 K VA VA Rating, Encapsulated Transformer, 9.89 in Overall Length, 10.38 in Overall Width, 16 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 107 lb |
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 5 kVA |
Product Type |
Dry Type Transformer |
Pott 1PH Dist 240X480 PV 120/240 SV 5kva |
Short Description |
Dry Type Transformer, Primary Voltage240 x 480 V, 5 K VA, 60 Hz, NEMA 3R |
- |
Special Features |
- |
Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications |
|
design |
EP |
- |
dimensions |
9.8900 IN X 10.3800 IN X 16.0000 IN |
- |
Enclosure Type |
Nema 3R |
- |
Input Voltage |
- |
240X480 |
kva rating |
5 kVA |
- |
Output Voltage |
- |
120/240 |
Overall Height |
16 in |
- |
Overall Width |
10.38 in |
- |
package quantity |
1 CA |
- |
Primary Voltage |
240 x 480 V |
- |
Secondary Voltage |
120/240 V |
- |
Standards Met |
Ul Listed |
- |
Tap Size |
NONE |
- |
Temperature Rise Rating |
115 °C |
- |
Transformer Type |
Encapsulated Transformer |
- |
VA Rating |
5 K VA |
- |
|
Brand |
Eaton |
HPS Fortress™ |
Manufacturers Part Number |
S20N11S05N |
C1F005LES |
|
Category Description |
1 PHASE TRANSFORMERS |
BUCK & BOOST TRANSFORMERS |
Type |
Encapsulated transformer |
Transformer > Distribution > Potted > Commercial > Single Phase |
|
|
Application |
General-Purpose |
Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads. |
Enclosure |
- |
NQ5-N3R - Indoor or Outdoor |
Frequency Rating |
60 Hz |
60 |
Mounting |
- |
WALL MOUNT |
standard |
UL Listed |
CSA, UL |
Temperature Rating |
115 °C rise |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|